XTPB025BC1 - MMP PB Frame B Class 10 20-25a

Eaton

  • $288.73 (Each)
  • $288.73 (Each)
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
XTPB025BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPB025BC1
Description
MMP PB Frame B Class 10 20-25a
MMP PB Frame B Class 10 20-25a
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters Mark as Incorrect
Suggest a New Category
Classification
Three Phase Manual Starters
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015082888934 / 4015082888930 / 04015082888930
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$288.73 (Each)
Resources
Images
 
 
XTPB025BC1 - Small Image
 
XTPB025BC1 - Large Image
Attachments
 
 
XTPB025BC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
25 AMPERE
Dimensions and Weight
Size
FRAME 45 MM
Descriptions
Product Type
Manual Motor Protector
extra long description
MANUAL MOTOR PROTECTOR TYPE; 20 TO 25 AMPERE CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; 3-PHASE CLASS 10 A MANUAL RESET 20 TO 25 AMPERE OVERLOADS; 3 POLES; 20 HP AT 600 VAC 3 PHASE HP/VOLTS; PUSHBUTTON OPERATOR; FRAME SIZE 45 MM; MOUNTING TYPE DIN-RAIL; TERMINAL TYPE SCREW; OVERALL DIMENSION 45 MM W X 90.5 MM D X 93 MM H
Description
MMP PB FRAME B CLASS 10 20-25A
Long Description
MANUAL MOTOR PROTECTOR, MOTOR PROTECTOR TYPE; FRAME 45 MM SIZE; 25 AMPERE CURRENT RATING; OPEN ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Additional Information
APPROVAL UL 508, CSA, CE
Commodity Description
MANUAL STARTERS
Additional Information
3 Phase HP/Volts
5 HP AT 200 V, 7 1/2 HP AT 240 V, 15 HP AT 480 V, 20 HP AT 600 V
Enclosure Type
Open
Operator
PUSHBUTTON
Overloads
BIMETALLIC AMBIENT TEMPERATURE COMPENSATED MANUAL RESET CLASS 10, 3 PHASE ADJUSTABLE FULL LOAD CURRENT RANGE 20 TO 25 AMPERE
Construction Standard
IEC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTPB025BC1
Model
XTPB
GTIN
04015082888930
UPC
015082888934
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
MOTOR PROTECTOR
Packaging
Weight per each
0.7