XBACQT25 - End Cover

Eaton

  • $2.31 (Each)
  • $2.31 (Each)

  • $23.10 (Per 10)

  • $115.50 (Per 50)
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
XBACQT25
Manufacturer
Eaton
Manufacturer's Part Number
XBACQT25
Description
End Cover
Eaton, Eaton, End Cover, Gray, Used With: XBQT25, Xbqt25pe
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116926053 / 00782116926053
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.31 (Each)
Carton
$23.10 (Per 10)
Standard Packaging
$115.50 (Per 50)
Resources
Images
 
 
XBACQT25 - Small Image
 
XBACQT25 - Large Image
 
XBACQT25 - Large Image
Other Links
 
 
XBACQT25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
END COVER
Product Type
End Cover
extra long description
ETN XBACQT25 END COVER
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton, Eaton, End Cover, Gray, Used With: XBQT25, XBQT25PE
Additional Information
dimensions
0.1000 IN X 0.0100 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBACQT25
GTIN
00782116926053
UPC
782116926053
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight per each
0.01
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat