MMX34AA5D6F00 - M-Max 3P 480V In/3P 480V Out 5.6A 3.0HP FS2 W Emc

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MMX34AA5D6F00
Manufacturer
Eaton
Manufacturer's Part Number
MMX34AA5D6F0-0
Description
M-Max 3P 480V In/3P 480V Out 5.6A 3.0HP FS2 W Emc
M-Max Series Drive, FS2 Frame, 3 (Input);3 (Output) Phases, 380 to 480 V;460 V, 7.3 A, 5.6 A, 1.54 LB
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685268828 / 00786685268828
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
MMX34AA5D6F00 - Other
 
MMX34AA5D6F00 - Other
 
MMX34AA5D6F00 - Other
 
MMX34AA5D6F00 - Other
 
MMX34AA5D6F00 - Other
Tech Bulletins
 
 
MMX34AA5D6F00 - Tech Bulletin
Images
 
 
MMX34AA5D6F00 - Small Image
 
MMX34AA5D6F00 - Large Image
 
MMX34AA5D6F00 - Large Image
 
MMX34AA5D6F00 - Large Image
 
MMX34AA5D6F00 - Small Image
 
MMX34AA5D6F00 - Large Image
Specifications Sheets
 
 
MMX34AA5D6F00 - Specification Sheet
Attachments
 
 
MMX34AA5D6F00 - Specification Sheet
Brochures
 
 
MMX34AA5D6F00 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3 (Input);3 (Output)
Voltage Rating
380 to 480 V;460 V
Descriptions
Product Type
M-Max Series Drive
Long Description
M-Max Series Drive, FS2 Frame, 3 (Input);3 (Output) Phases, 380 to 480 V;460 V, 7.3 A, 5.6 A, 1.54 lb
Short Description
M-Max Series Drive, 3 (Input);3 (Output), 3HP, 480V
Special Features
Aa Software Design Series, Emc Filter
Features
Demand more simplicity. The M-Max series of variable frequency drive is a compact system with a broad power range. Factor in the conformal board coating, unique mounting characteristics, simple programming, and its 50°C Rating and the M-Max is perfectly suited for machinery applications in many industries including material handling, HVAC, pumping and more.
Description
M-MAX 3P 480V IN/3P 480V OUT 5.6A 3.0HP FS2 W EMC
extra long description
ETN MMX34AA5D6F0-0 MMX 480V,5.6A,3.
Additional Information
Frame Size
FS2
Input Current Rating
7.3 A
Output Current Rating
5.6 A
ip rating
Ip20
Standards Met
En 61800-3;En 61800-5-1;En 60204-1;UL Listed;cUL Certified;Ce Marked;RoHS Compliant;Emc Category C2, C3, and C4 (level H):With An Internal Rfi Filter Option
dimensions
3.5400 IN X 7.6800 IN X 4.0000 IN
Output Current
5.6 A
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MMX34AA5D6F0-0
GTIN
00786685268828
UPC
786685268828
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Sensorless vector adjustable frequency drive
Packaging
Weight
1.54 lb
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,cUL Certified,EN 60204-1,EN 61800-3,EN 61800-5-1,C-Tick Compliant,RoHS Compliant,CE Marked,EMC Category C2, C3, and C4 (Level H): With an internal RFI filter option
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MMX34AA5D6F00.
Jump To:

Similar Items

Similar items are close alternatives to MMX34AA5D6F00, though they may not be 100% alike.

Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 2.2 KW 3 HP CT 3PH 50...
  • Our Part #: DG1345D6FBC21C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: DG1-345D6FB-C21C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,354.52) ·
DG1345D6FBC21C - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,354.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat