M22DRPS - MTN Mushroom PB BLK

Eaton

  • $54.00 (Each)
  • $54.00 (Each)
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
M22DRPS
Manufacturer
Eaton
Manufacturer's Part Number
M22-DRP-S
Description
MTN Mushroom PB BLK
Eaton M22 Modular Pushbutton, M22 Modular Mushroom Pushbutton Operator, 22.5 MM, Maintained, Non-Illuminated, Bezel: Silver, Button: Black, IP67, IP69K, Nema 4X, 13, 1, 000, 000 Mechanical Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685282701 / 00786685282701
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.00 (Each)
Resources
Images
 
 
M22DRPS - Small Image
 
M22DRPS - Large Image
 
M22DRPS - Large Image
 
M22DRPS - Large Image
Attachments
 
 
M22DRPS - Specification Sheet
Tech Bulletins
 
 
M22DRPS - Tech Bulletin
Other Links
 
 
M22DRPS - Other
 
M22DRPS - Other
 
M22DRPS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Mushroom
Dimensions and Weight
Depth
1.5
Height
2
Size
22.5 mm
Width
3
Descriptions
extra long description
ETN M22-DRP-S MTN MUSHROOM PB BLK
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
MTN Mushroom PB BLK
Description
MTN MUSHROOM PB BLK
Long Description
Eaton M22 modular pushbutton, M22 Modular Mushroom Pushbutton Operator, 22.5 mm, Maintained, Non-illuminated, Bezel: Silver, Button: Black, IP67, IP69K, NEMA 4X, 13, 1,000,000 mechanical operations
Additional Information
operating cycles
1 million
action
Black
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-DRP-S
Model
Modular pushbutton
GTIN
00786685282701
UPC
786685282701
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA Certified,Lloyd's Register Certified,Bureau Veritas,GoST-R,CE Marked
environmental conditions
IP67, IP69K
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat