M22DRLHR - Ill MTN PB Sil-BZL Extd Red

Eaton

  • $22.00 (Each)
  • $22.00 (Each)
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
M22DRLHR
Manufacturer
Eaton
Manufacturer's Part Number
M22-DRLH-R
Description
Ill MTN PB Sil-BZL Extd Red
Eaton M22 Modular Pushbutton, 22.5 MM, Extended, Maintained, Illuminated, Bezel: Silver, Button: Red, IP67, IP69K, Nema 4X, 13, 1, 000, 000 Mechanical Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685274706 / 00786685274706
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.00 (Each)
Resources
Images
 
 
M22DRLHR - Small Image
 
M22DRLHR - Large Image
 
M22DRLHR - Large Image
 
M22DRLHR - Large Image
Attachments
 
 
M22DRLHR - Specification Sheet
Other Links
 
 
M22DRLHR - Other
 
M22DRLHR - Other
 
M22DRLHR - Other
 
M22DRLHR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Extended, Button
Dimensions and Weight
Height
0.65
Depth
1.17
Width
1.17
Size
22.5 mm
Descriptions
extra long description
ETN M22-DRLH-R ILL MTN PB SIL-BZL E
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Ill MTN PB Sil-BZL Extd Red
Description
ILL MTN PB SIL-BZL EXTD RED
Long Description
Eaton M22 modular pushbutton, 22.5 mm, Extended, Maintained, Illuminated, Bezel: Silver, Button: Red, IP67, IP69K, NEMA 4x, 13, 1,000,000 mechanical operations
Special Features
M22 series
Additional Information
operating cycles
1 million
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-DRLH-R
Model
Modular pushbutton
GTIN
00786685274706
UPC
786685274706
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,CE Marked,GoST-R,Bureau Veritas
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat