ECN5412AACR63C - Pump Panel - 30A Fus SW N3R SZ 1 120VAC 4/20 Ol

Eaton

  • $3414.19 (Each)
  • $3,414.19 (Each)
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
ECN5412AACR63C
Manufacturer
Eaton
Manufacturer's Part Number
ECN5412AAC-R63/C
Description
Pump Panel - 30A Fus SW N3R SZ 1 120VAC 4/20 Ol
Reversing Starter, 120 V @ 60 HZ;110 V @ 50 HZ, 40 In Overall Length, 20 In Overall Width, 12 In Overall Height, 75 LB
Slang Terms

Suggest a New Term
Categories
Motor Control Centers & Accy - Reversing Starters With Circui Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685455167 / 00786685455167
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,414.19 (Each)
Resources
Images
 
 
ECN5412AACR63C - Small Image
 
ECN5412AACR63C - Large Image
 
ECN5412AACR63C - Large Image
 
ECN5412AACR63C - Large Image
 
ECN5412AACR63C - Large Image
 
ECN5412AACR63C - Large Image
 
ECN5412AACR63C - Large Image
Specifications Sheets
 
 
ECN5412AACR63C - Specification Sheet
Brochures
 
 
ECN5412AACR63C - Brochure
Other Links
 
 
ECN5412AACR63C - Other
 
ECN5412AACR63C - Other
 
ECN5412AACR63C - Other
 
ECN5412AACR63C - Other
 
ECN5412AACR63C - Other
 
ECN5412AACR63C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
40 in
Height
12
Width
20
Depth
40
Descriptions
Product Type
Reversing Starter
Long Description
Reversing Starter, 120 V @ 60 Hz;110 V @ 50 Hz, 40 in Overall Length, 20 in Overall Width, 12 in Overall Height, 75 lb
Short Description
Reversing Starter, 120 V @ 60 Hz;110 V @ 50 Hz, 20-100a solid-state overload relay
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
extra long description
ETN ECN5412AAC-R63/C PP 30A FUS SW
Description
PUMP PANEL - 30A FUS SW N3R SZ 1 120VAC 4/20 OL
Additional Information
Coil Voltage
120 V @ 60 Hz;110 V @ 50 Hz
Made in USA
yes
Overall Width
20 in
Overall Height
12 in
Standards Met
UL Listed;OSHPD Certified;cUL Listed;ABS Certified
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
ECN5412AAC-R63/C
GTIN
00786685455167
UPC
786685455167
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight
75 lb
Weight per each
75
Carton
1
Uses, Certifications, and Standards
nema rating
Nema 3R
Application
Motor and Power Control Equipment
standard
OSHPD Certified,UL Listed,cUL Listed,ABS Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat