E34PB2 - Flush PB R

Eaton

  • $81.42 (Each)
  • $81.42 (Each)

  • $814.20 (Per 10)
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
E34PB2
Manufacturer
Eaton
Manufacturer's Part Number
E34PB2
Description
Flush PB R
Eaton, 30.5 MM Watertight/Oiltight Corrosion Resistant Pushbutton, Red, Plastic Actuator, Non-Illuminated, Flush Mounting, Nema 3, 3R, 4, 4X, 12, 13, Momentary, 30.5 MM, Flush Pushbutton, E34 Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
782113704296 / 00782113704296
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.42 (Each)
Standard Packaging
$814.20 (Per 10)
Resources
Images
 
 
E34PB2 - Video
 
E34PB2 - Small Image
 
E34PB2 - Large Image
 
E34PB2 - Large Image
Attachments
 
 
E34PB2 - Specification Sheet
Brochures
 
 
E34PB2 - Brochure
Tech Bulletins
 
 
E34PB2 - Tech Bulletin
Other Links
 
 
E34PB2 - Other
 
E34PB2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.9
Width
1.9
Height
2.3
Size
30.5 MM
Descriptions
Description
FLUSH PB R
Product Type
Flush PB R
extra long description
ETN E34PB2 FLUSH PB R
Long Description
Eaton, 30.5 mm Watertight/Oiltight Corrosion Resistant Pushbutton,Red,Plastic Actuator,Non-illuminated,Flush mounting,NEMA 3, 3R, 4, 4X, 12, 13,Momentary,30.5 mm,Flush Pushbutton,E34 Series
Features
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.
Additional Information
media
Yes
action
Red
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E34PB2
Model
Pushbutton
GTIN
00782113704296
UPC
782113704296
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,FDA 3-A,CE Marked
Mounting
FLUSH
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E34PB2.
Jump To:

Cross Referenced

These items are similar to E34PB2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E34PB2 Eaton 00782113704296
2ER54 WW GRAINGER n/a
800HAR6 Rockwell Automation n/a
9001SKR1R Schneider Electric 00785901820888
1512PB2AAR Westinghouse n/a
PB2AAR Westinghouse n/a
PB2PB2AAR Westinghouse n/a

* All prices subject to change.

Begin Live Chat