E22LED024RN - Led Lamp 24V Ac/DC R

Eaton Cutler-Hammer

  • $33.53 (Each)
  • $33.53 (Each)
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
E22LED024RN
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
E22LED024RN
Description
Led Lamp 24V Ac/DC R
Led Type; 22.5 MM Size; Red Color; 24 Vac/VDC Voltage Rating; E22 Model
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
-
UPC/EAN/GTIN
782114184257
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.53 (Each)
Resources
Images
 
 
E22LED024RN - Small Image
 
E22LED024RN - Large Image
Attachments
 
 
E22LED024RN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 VAC/VDC
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
PARALLEL CLAMP, PARALLEL CLAMP TYPE; ALUMINUM ALLOY BODY, GALVANIZED STEEL BOLT MATERIAL; 1/0 AWG STRANDED (ALUMINUM/COPPER), 1/0 AWG (ACSR/6201/5005) MIN. RUN CONDUCTOR SIZE
Descriptions
Long Description
PUSH BUTTON LED LAMP, LED TYPE; 22.5 MM SIZE; RED COLOR; 24 VAC/VDC VOLTAGE RATING; E22 MODEL
Product Type
Push Button Led Lamp
Description
LED LAMP 24V AC/DC R
Commodity Description
Relays, etc. - Push Btns, Pilot Lts, etc.
Additional Information
Applicable Standard
58764
Load Rating
DAMPER AND VALVE ACTUATOR, ROTARY TYPE; 50/60 HZ FREQUENCY RATING; UL, CSA, CE EN 55011, CE EN 50082-2 APPROVAL; VALVE, DAMPER APPLICATION; 24 V VOLTAGE RATING; NEMA 3 ENCLOSURE; DIE CAST ALUMINUM BODY MATERIAL; 10 VA POWER RATING
Manufacturer Information
Brand
Red
Manufacturers Part Number
E22LED024RN
Model
E22
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Packaging
Weight per each
3