C320KGS4 - Aux Cont For FRDM Size 00-2 A-K Side MTD 2no

Eaton

  • $88.92 (Each)
  • $88.92 (Each)
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
C320KGS4
Manufacturer
Eaton
Manufacturer's Part Number
C320KGS4
Description
Aux Cont For FRDM Size 00-2 A-K Side MTD 2no
Freedom Accessory, Auxiliary Contact, Used On Starter and Contactors, 2NO Contacts, Side Mounting
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113413518 / 00782113413518
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.92 (Each)
Resources
Images
 
 
C320KGS4 - Large Image
 
C320KGS4 - Large Image
 
C320KGS4 - Large Image
 
C320KGS4 - Small Image
Attachments
 
 
C320KGS4 - Specification Sheet
Other Links
 
 
C320KGS4 - Other
 
C320KGS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.1
Width
2.5
Depth
4
Descriptions
Product Type
Aux Cont FRDM SZ00-2, A-K MTD 2no
extra long description
ETN C320KGS4 AUX CONT FRDM SZ00-2,
Description
AUX CONT FOR FRDM SIZE 00-2 A-K SIDE MTD 2NO
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Freedom Accessory, Auxiliary contact, Used on Starter and Contactors, 2NO contacts, Side mounting
Additional Information
Contact Configuration
2 NO
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGS4
GTIN
00782113413518
UPC
782113413518
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SIDE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C320KGS4.
Jump To:

Cross Referenced

These items are similar to C320KGS4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C320KGS4 Eaton 00782113413518
C320KGS41 Eaton 00782113629308
4B921 WW GRAINGER n/a
27956U Rockwell Automation n/a
9999PX20 Schneider Electric n/a
LA8DN20 Schneider Electric 00785901236498
3RH19211EA20 Siemens 00754554416069
3RH19211KA20 Siemens 00754554416144
20SADILM Klockner Moeller n/a
20SIDILM Klockner Moeller n/a
100DS120 Rockwell Automation n/a
100SA20 Rockwell Automation n/a
100SB20 Rockwell Automation n/a
LAD8N20 Schneider Electric 00785901213758
CA7PA20 Sprecher - Schu n/a

* All prices subject to change.

Begin Live Chat