AN16BN0CC - Nema Open 3P STR Size 0 480V Coil

Eaton

  • $938.61 (Each)
  • $938.61 (Each)
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
AN16BN0CC
Manufacturer
Eaton
Manufacturer's Part Number
AN16BN0CC
Description
Nema Open 3P STR Size 0 480V Coil
Eaton Freedom Nema Motor Control Starter, Non-Reversing Reset Overload Relay Starter, 1 HP At 115V, 2 HP At 230V, 3 HP At 208, 240V, 5 HP At 480, 600V Maximum Horsepower, 480V/60 HZ or 440V/50 HZ Coil Voltage, 18A, Three-Pole, Size 0
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113971582 / 00782113971582
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$938.61 (Each)
Resources
Images
 
 
AN16BN0CC - Large Image
 
AN16BN0CC - Small Image
Attachments
 
 
AN16BN0CC - Specification Sheet
Other Links
 
 
AN16BN0CC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Dimensions and Weight
Size
0
Width
1.9
Height
3.4
Depth
6
Descriptions
Product Type
Nema Size 0 Starter With 480V Coil
Description
NEMA OPEN 3P STR SIZE 0 480V COIL
Long Description
Eaton Freedom NEMA motor control starter, Non-Reversing Reset Overload Relay Starter, 1 hp at 115V, 2 hp at 230V, 3 hp at 208,240V, 5 hp at 480,600V maximum horsepower, 480V/60 Hz or 440V/50 Hz coil voltage, 18A, Three-pole, Size 0
Special Features
Starter w/C306 bi-metal OLR
extra long description
ETN AN16BN0CC NEMA size 0 starter w
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Manufacturer Information
Manufacturers Part Number
AN16BN0CC
Brand
Eaton
GTIN
00782113971582
UPC
782113971582
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Mounting
HORIZONTAL
standard
CSA Certified,UL Listed
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AN16BN0CC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AN16BN0CC.

Eaton Freedom Nema Motor Control Starter, Non-Reversing Reset Overload Relay Sta...
  • Our Part #: AN16BN0CC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AN16BN0CC
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($938.61) ·
AN16BN0CC - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$938.61

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat