10250TS19 - LGD PLT SQ Jog

Eaton

  • $12.51 (Each)
  • $12.51 (Each)
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
10250TS19
Manufacturer
Eaton
Manufacturer's Part Number
10250TS19
Description
LGD PLT SQ Jog
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Black, Legend: Jog, 3/16 In High, White Letters, Square
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113360386 / 00782113360386
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Resources
Images
 
 
10250TS19 - Video
 
10250TS19 - Small Image
 
10250TS19 - Large Image
Attachments
 
 
10250TS19 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Depth
1.7
Width
1.7
Size
Square
Descriptions
extra long description
ETN 10250TS19 LGD PLT SQ JOG
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, Black, Legend: JOG, 3/16 In high, White letters, Square
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Product Type
LGD PLT SQ Jog
Description
LGD PLT SQ JOG
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250TS19
GTIN
00782113360386
UPC
782113360386
Taxonomies, Classifications, and Categories
Type
Pushbutton accessory
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TS19.
Jump To:

Cross Referenced

These items are similar to 10250TS19 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TM19 Eaton 00782113203584
10250TS19 Eaton 00782113360386
52RA9L13 FURNAS n/a
104PXN1BP018 GENERAL ELECTRIC n/a
CR104PXN1BP018 GENERAL ELECTRIC 00783166290873
2EM42 WW GRAINGER n/a
PTNC10 Honeywell n/a
800TX517 Rockwell Automation n/a
9001KN218 Schneider Electric 00785901915430
ZB3BY12324 Schneider Electric n/a
187P014H01 Westinghouse n/a

* All prices subject to change.

Begin Live Chat