10250TM68 - LGD PLT 1/2RND Man Off Auto

Eaton

  • $12.51 (Each)
  • $12.51 (Each)

  • $125.10 (Per 10)
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
10250TM68
Manufacturer
Eaton
Manufacturer's Part Number
10250TM68
Description
LGD PLT 1/2RND Man Off Auto
Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Man Off Auto, 1/8 In High, White Letters
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113204161 / 00782113204161
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Standard Packaging
$125.10 (Per 10)
Resources
Images
 
 
10250TM68 - Video
 
10250TM68 - Small Image
 
10250TM68 - Large Image
 
10250TM68 - Large Image
Attachments
 
 
10250TM68 - Specification Sheet
Other Links
 
 
10250TM68 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Size
1/2 round
Depth
1.6
Width
1.6
Descriptions
Product Type
LGD PLT 1/2RND Man Off Auto
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
LGD PLT 1/2RND MAN OFF AUTO
extra long description
ETN 10250TM68 LGD PLT 1/2RND MAN OF
Special Features
Used with 10250T Series, Selector Switch and Roto-Push Operators
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: MAN OFF AUTO, 1/8 In high, White letters
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TM68
GTIN
00782113204161
UPC
782113204161
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TM68.
Jump To:

Cross Referenced

These items are similar to 10250TM68 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TM68 Eaton 00782113204161
10250TS68 Eaton 00782113360744
CR104PXN1BP076 GENERAL ELECTRIC 00783166291368
5B525 WW GRAINGER n/a
9001KN262 Schneider Electric 00785901917908
ZB3BY12399 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat