10250T197L - Indicating Light Fvorder Led Separately

Eaton

  • $197.59 (Each)
  • $197.59 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
10250T197L
Manufacturer
Eaton
Manufacturer's Part Number
10250T197L
Description
Indicating Light Fvorder Led Separately
Eaton 10250T Pushbutton, Heavy-Duty Watertight and Oiltight Indicating Light, Standard Actuator, Led, Full Voltage, Nema 3, 3R, 4, 4X, 12, 13, 120 V
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie
Classification
Oiltight Operators.30MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114554203 / 00782114554203
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.59 (Each)
Resources
Attachments
 
 
10250T197L - Specification Sheet
Images
 
 
10250T197L - Video
 
10250T197L - Small Image
 
10250T197L - Large Image
 
10250T197L - Large Image
Other Links
 
 
10250T197L - Other
Material, Color, and Finish
Style
30.5 mm
Descriptions
Description
INDICATING LIGHT FVORDER LED SEPARATELY
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
Indicating LGT FV(Order Led Separately)
extra long description
ETN 10250T197L INDICATING LGT FV(OR
Long Description
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Standard actuator, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, 120 V
Additional Information
media
Yes
dimensions
2.4000 IN X 2.1000 IN X 3.2000 IN
Manufacturer Information
Manufacturers Part Number
10250T197L
Brand
Eaton
GTIN
00782114554203
UPC
782114554203
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,CSA Certified,CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T197L.
Jump To:

Cross Referenced

These items are similar to 10250T197L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T197L Eaton 00782114554203
2A904 WW GRAINGER n/a
2EM79 WW GRAINGER n/a
PTL2101 Honeywell n/a
H33PR1 RUNDEL n/a
PR1 RUNDEL n/a
PR2 RUNDEL n/a
9001KP Schneider Electric 00785901909309
There were no add-on items found for 10250T197L.

* All prices subject to change.