10250T173 - JMB MSHD PB G

Eaton

  • $191.93 (Each)
  • $191.93 (Each)
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
10250T173
Manufacturer
Eaton
Manufacturer's Part Number
10250T173
Description
JMB MSHD PB G
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, 65 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Jumbo Mushroom , Green Actuator, Chrome Bezel, Anodized Aluminum Actuator
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203409 / 00782113203409
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.93 (Each)
Resources
Images
 
 
10250T173 - Video
 
10250T173 - Small Image
 
10250T173 - Large Image
 
10250T173 - Large Image
 
10250T173 - Large Image
Attachments
 
 
10250T173 - Specification Sheet
Other Links
 
 
10250T173 - Other
 
10250T173 - Other
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
ETN 10250T173 JMB MSHD PB G
Product Type
JMB MSHD PB G
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
JMB MSHD PB G
Long Description
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, 65 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Jumbo mushroom , Green actuator, Chrome bezel, Anodized aluminum actuator
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
10250T173
Brand
Eaton
GTIN
00782113203409
UPC
782113203409
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T173.
Jump To:

Cross Referenced

These items are similar to 10250T173 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T173 Eaton 00782113203409
CR104PBM00G6 GENERAL ELECTRIC 00783166281451
40041003 REESE n/a
800TD1J Rockwell Automation n/a
R5AG9 RUNDEL n/a
9001KR5G Schneider Electric 00785901849834
ZB2MR3 Schneider Electric n/a
ZB3BR3 Schneider Electric n/a
PB1AFG Westinghouse n/a

* All prices subject to change.

Begin Live Chat