LPSRK25SP - 25A 600V TD Dual Elem Class RK1 Low Peak Fuse

Eaton Bussmann Series

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPSRK25SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPS-RK-25SP
Description
25A 600V TD Dual Elem Class RK1 Low Peak Fuse
Eaton Bussmann Series Class RK1 Fuse, LPS-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 25 A, Non-Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712548359 / 00051712548359
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LPSRK25SP - Small Image
 
LPSRK25SP - Large Image
 
LPSRK25SP - Large Image
 
LPSRK25SP - Video
Tech Bulletins
 
 
LPSRK25SP - Tech Bulletin
Attachments
 
 
LPSRK25SP - Specification Sheet
Other Links
 
 
LPSRK25SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100 kAIC at 300 Vdc300 kAIC at 600 Vac
amperage rating
25 A
Voltage Rating
600 Vac, 300 Vdc
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.81 In Diameter X 5.00 In Length
Descriptions
extra long description
BUSS LPS-RK-25SP LOW-PEAK DUAL ELEM
Description
25A 600V TD DUAL ELEM CLASS RK1 LOW PEAK FUSE
Product Type
Low-Peak Dual Element
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Long Description
Eaton Bussmann Series Class RK1 fuse, LPS-RK, time-delay, dual-element, current limiting fuse, 25 A, non-indicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Special Features
Electrically Isolated End Cap
Additional Information
media
Yes
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
Response Time
8 S at 500%
class
Class RK1
element
Dual
Manufacturer Information
Manufacturers Part Number
LPS-RK-25SP
Brand
Eaton Bussmann series
GTIN
00051712548359
UPC
051712548359
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LPSRK25SP.
Jump To:

Similar Items

Similar items are close alternatives to LPSRK25SP, though they may not be 100% alike.

25A 600V Class RK1 Duel Element Time Delay Fuse
  • Our Part #: LESRK25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($386.00) ·
LESRK25 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.60

Each

QTY:
Each
Add
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 25A Ferrule Smartspot® Amp-Tra...
  • Our Part #: A6D25R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A6D25R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($390.90) ·
A6D25R - Mersen Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$39.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LPSRK25SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPS-RK-25SP Eaton Bussmann 00051712548359
LLSRK-25 SSAC 00079458350722
LLSRK02.5 SSAC 00079458350432
A6D25R Mersen 00782001991852

* All prices subject to change.

Begin Live Chat