JM600303CR - 30A 600V 3P Class J Fuse Block Lug

Eaton

  • $221.14 (Each)
  • $221.14 (Each)

  • $884.56 (Per 4)
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
JM600303CR
Manufacturer
Eaton
Manufacturer's Part Number
JM60030-3CR
Description
30A 600V 3P Class J Fuse Block Lug
Eaton Bussmann Series JM Modular Fuse Block, CR, 0-30 A, Three-Pole, Class J, 200 Ka, Box Lug, 200 Kaic, 600 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
051712514651 / 00051712514651
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$221.14 (Each)
Standard Packaging
$884.56 (Per 4)
Resources
Images
 
 
JM600303CR - Large Image
 
JM600303CR - Large Image
 
JM600303CR - Small Image
 
JM600303CR - Large Image
 
JM600303CR - Video
Attachments
 
 
JM600303CR - Specification Sheet
Other Links
 
 
JM600303CR - Other
 
JM600303CR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0-30A
Voltage Rating
600V
connection
Box Lug
Descriptions
Description
30A 600V 3P CLASS J FUSE BLOCK LUG
Long Description
Eaton Bussmann series JM modular fuse block, CR, 0-30 A, Three-pole, Class J, 200 kA, Box lug, 200 kAIC, 600 V
Special Features
CR
Features
Eaton’s Bussmann series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 65 less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33. Bussmann series PDFBs are available for Class J ferrule and knifeblade fuses.
Product Type
Class J Fuse Block 600V30A-Lug-3 Pole
extra long description
EFSE JM60030-3CR Class J fuse block
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
class
Class J
media
Yes
Manufacturer Information
Manufacturers Part Number
JM60030-3CR
Brand
Eaton
GTIN
00051712514651
UPC
051712514651
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Modular fuse block
Packaging
Weight per each
0.002
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed ,Contact Manufacturer ,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of JM600303CR.
Jump To:

Similar Items

Similar items are close alternatives to JM600303CR, though they may not be 100% alike.

Class J fuse block 600V30A-Lug-1 pole
  • MFR Part #: JM60030-1CR
  • GTIN: 00051712514637
  • Manufacturer: Eaton
Class J fuse block 600V30A-Lug-2 pole
  • MFR Part #: JM60030-2CR
  • GTIN: 00051712514644
  • Manufacturer: Eaton

* All prices subject to change.

Begin Live Chat