GMA6R - 6A 125V Fa 5X20MM Glass Fuse

Eaton

  • $2.93 (Each)
  • $2.93 (Each)

  • $14.65 (Per 5)
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
GMA6R
Manufacturer
Eaton
Manufacturer's Part Number
GMA-6-R
Description
6A 125V Fa 5X20MM Glass Fuse
00051712648011|0051712|051712648011|05171264801|64801|Gma 6 R|GMA6R|Gma-6-R|Gma 6A Buss Fuse|Bussman Gma 6 R|Bussman GMA6R|Bussman Gma-6-R|Bussmann Division Gma 6 R|Bussmann Division GMA6R|Bussmann Division Gma-6-R|Bussmann Gma 6 R|Bussmann GMA6R|Bussmann Gma-6-R|Cooper Bussmann Gma 6 R|Cooper Bussmann GMA6R|Cooper Bussmann Gma-6-R|Cooper Bussmann North America Elect Gma 6 R|Cooper Bussmann North America Elect GMA6R|Cooper Bussmann North America Elect Gma-6-R|Eaton Busmann Gma 6 R|Eaton Busmann GMA6R|Eaton
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712648011 / 00051712648011
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.93 (Each)
Carton
$14.65 (Per 5)
Resources
Images
 
 
GMA6R - Large Image
 
GMA6R - Small Image
 
GMA6R - Large Image
 
GMA6R - Large Image
 
GMA6R - Large Image
 
GMA6R - Large Image
Attachments
 
 
GMA6R - Specification Sheet
 
GMA6R - Specification Sheet
 
GMA6R - Specification Sheet
 
GMA6R - Specification Sheet
Brochures
 
 
GMA6R - Brochure
 
GMA6R - Brochure
 
GMA6R - Brochure
 
GMA6R - Brochure
Other Links
 
 
GMA6R - Other
 
GMA6R - Other
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
125
connection
Non-Indicating
amperage rating
Electronic Circuits
Material, Color, and Finish
Style
Open Office, Retail
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Description
6A 125V FA 5X20MM GLASS FUSE
Product Type
Gma 6A Buss Fuse
extra long description
EFSE GMA-6-R GMA 6A BUSS FUSE
Long Description
00051712648011|0051712|051712648011|05171264801|64801|GMA 6 R|GMA6R|GMA-6-R|GMA 6A BUSS FUSE|BUSSMAN GMA 6 R|BUSSMAN GMA6R|BUSSMAN GMA-6-R|BUSSMANN DIVISION GMA 6 R|BUSSMANN DIVISION GMA6R|BUSSMANN DIVISION GMA-6-R|BUSSMANN GMA 6 R|BUSSMANN GMA6R|BUSSMANN GMA-6-R|Cooper Bussmann GMA 6 R|Cooper Bussmann GMA6R|Cooper Bussmann GMA-6-R|Cooper Bussmann North America Elect GMA 6 R|Cooper Bussmann North America Elect GMA6R|Cooper Bussmann North America Elect GMA-6-R|Eaton Busmann GMA 6 R|Eaton Busmann GMA6R|Eaton
Special Features
Low Breaking Capacity, Interrupt Rating 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Complaint
Additional Information
element
Non-Indicating
type of indicators
Non-Indicating
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Manufacturer Information
Manufacturers Part Number
GMA-6-R
Brand
Cooper Bussmann North America
sub brand
Open Office, Retail
GTIN
00051712648011
UPC
051712648011
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.005
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Enclosure
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat