YS26LB0X - 1/0AWG Butt Splice Black

Burndy

  • $22.54 (Each)
  • $22.54 (Each)
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
YS26LB0X
Manufacturer
Burndy
Manufacturer's Part Number
YS26LBOX
Description
1/0AWG Butt Splice Black
2/0 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 13 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810556252 / 00781810556252
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.54 (Each)
Resources
Other Links
 
 
YS26LB0X - Other
 
YS26LB0X - Other
 
YS26LB0X - Other
Images
 
 
YS26LB0X - Large Image
 
YS26LB0X - Small Image
Brochures
 
 
YS26LB0X - Brochure
Attachments
 
 
YS26LB0X - Specification Sheet
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
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
BLACK
Finish
Tin-Plated
Descriptions
Product Type
Splice
extra long description
BUR YS26LBOX 2/0 STR. CU. BUTT SPLI
Description
1/0AWG BUTT SPLICE BLACK
Long Description
2/0 AWG CU, Standard Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, BLACK Color Code, 13 Die Index.
Special Features
Features: Standard Barrel Length: Ideal For Limited Space Applications While Providing Ample Barrel Length For Proper Crimp, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (1), Tapered End: No, Oil Stop: No, Color Code: Black, Die Index: 13 Element A, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD7-34R Tool, W26VT Die, (2), MD6, OUR840 Tool, X26RT Die, (2), Y35, Y39,
Additional Information
Die Index
13
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS26LBOX
GTIN
00781810556252
UPC
781810556252
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS-L, Standard Barrel
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YS26LB0X.
Jump To:

Cross Referenced

These items are similar to YS26LB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10006 3M Electrical Products 00054007127741
VHSS-2/0 Anderson n/a
VHSS20 Anderson n/a
YS26-L-BOX Burndy 00781810556252
SC 20 Greaves n/a
SC20 Greaves 00784491518120
CT-2/0 ILSCO 00783669118650
94422 Morris 00601986944229
SC-2/0 NSi Industries 00662381037077
SCSS2/0-X Panduit 00074983265848
BCU-2/0 Penn-Union 00785037218320
54510 Thomas & Betts 00786210545103
CSP20 Thomas & Betts 00783786132096
SC 2/0 Thomas & Betts n/a
SC-2/0 Thomas & Betts n/a
324458 Amprobe n/a
YS26L Burndy 00781810070277
VHSS2/0 Hubbell Power Systems n/a
SCS2/0X Panduit 00074983903306

* All prices subject to change.

Begin Live Chat