YGHA252N - 2AWG 2H Ground Term

Burndy

  • $111.77 (Each)
  • $111.77 (Each)

  • $1,117.70 (Per 10)
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
YGHA252N
Manufacturer
Burndy
Manufacturer's Part Number
YGHA252N
Description
2AWG 2H Ground Term
Copper Compression Lug, Heavy Duty, 2 Hole W/ Inspection Probe Hole, 1/0 Awg, 1/2" Stud, 1.75" Stud Hole Spacing, Short Barrel.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810220610 / 00781810220610
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.77 (Each)
Standard Packaging
$1,117.70 (Per 10)
Resources
Images
 
 
YGHA252N - Small Image
 
YGHA252N - Large Image
Attachments
 
 
YGHA252N - Specification Sheet
Brochures
 
 
YGHA252N - Brochure
Other Links
 
 
YGHA252N - Other
 
YGHA252N - Other
 
YGHA252N - Other
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
Copper
Descriptions
extra long description
BUR YGHA252N CU 1/0 HVY DUTY GRD TE
Product Type
Compression
Description
2AWG 2H GROUND TERM
Long Description
Copper Compression Lug, Heavy Duty, 2 Hole w/ Inspection Probe Hole, 1/0 AWG, 1/2" Stud, 1.75" Stud Hole Spacing, Short Barrel.
Special Features
Features: Heavy Duty HYLUG Irreversible Compression Terminals Designed Not Only To Carry Short Circuit Load, But To Also Withstand High Mechanical Stress, Each Conductor Element Has An Inspection Probe Hole To Ensure Proper Cable Insertion, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, UL486A Listed, Prefilled With PENETROX Compound And Strip Sealed, Tools, Die Set Catalog Number, And (number Of Crimps): HYPRESS: Y35, Y39, Y750, PAT750 Tool, U27RT Die, (1), Y45 Tool, U27RT Die With PT-65
Additional Information
pallet quantity
9600
Die Index
14
Manufacturer Information
Manufacturers Part Number
YGHA252N
Brand
BURNDY
GTIN
00781810220610
UPC
781810220610
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Terminals
Packaging
Weight per each
0.23
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Direct Burial In Earth Or Concrete, Grounding Applications
standard
UL467;UL 486A-486B;IEEE 837
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGHA252N.
Jump To:

Cross Referenced

These items are similar to YGHA252N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YGHA252N Burndy 00781810220610
22061 NAED n/a
TLU10D Penn-Union 00785037670005
HBBLU1/0D PU n/a
HBBLU20D PU n/a
53209 Thomas & Betts 00786210532097

* All prices subject to change.

Begin Live Chat