YAV2CL2B0X - 2AWG Ring Lug

Burndy

  • $7.84 (Each)
  • $7.84 (Each)
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
YAV2CL2B0X
Manufacturer
Burndy
Manufacturer's Part Number
YAV2CL2BOX
Description
2AWG Ring Lug
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-2 Flex, 5/16" Stud, Short Barrel, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810539651 / 00781810539651
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.84 (Each)
Resources
Images
 
 
YAV2CL2B0X - Small Image
 
YAV2CL2B0X - Large Image
Attachments
 
 
YAV2CL2B0X - Specification Sheet
Other Links
 
 
YAV2CL2B0X - Other
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
Copper
Material, Color, and Finish
material composition
DLP Copper;Tin Plating
Descriptions
Description
2AWG RING LUG
Product Type
Terminal
extra long description
BUR YAV2CL2BOX 2AWG HVYDTY RING 5/1
Long Description
Copper Compression Lug, Ring Tongue, 1 Hole w/ Inspection Hole, AN-2 Flex, 5/16" Stud, Short Barrel, Tin Plated.
Special Features
Features: HYLUG Type YAV Is A Seamless, Heavy Duty Uninsulated Compression Terminal Manufactured From Electrolytic Copper And Is For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, The Seamless Tubing Produces A Double Thick Tongue And Seamless Barrel Design Provides A Strong Connector For Demanding Applications Requiring High Reliability, Applications Include Aircraft, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To V
Additional Information
Die Index
41
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAV2CL2BOX
GTIN
00781810539651
UPC
781810539651
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Ring Tongue
Packaging
Weight per each
0.004
Carton
1
Uses, Certifications, and Standards
standard
UL467;Military Specified (Mil-Spec)
Application
Industrials, Hospitals, Utilities, Marine, Computer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YAV2CL2B0X.
Jump To:

Similar Items

Similar items are close alternatives to YAV2CL2B0X, though they may not be 100% alike.

RING TONGUE COMPRESSION TERMINAL
  • MFR Part #: YAV2CL2
  • GTIN: 00781810807187
  • Manufacturer: BURNDY

* All prices subject to change.

Begin Live Chat