YAV27L - Yav27l

Burndy

  • $9.33 (Each)
  • $9.33 (Each)

  • $933.00 (Per 100)
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
YAV27L
Manufacturer
Burndy
Manufacturer's Part Number
YAV27L
Description
Yav27l
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810807200 / 00781810807200
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.33 (Each)
Standard Packaging
$933.00 (Per 100)
Resources
Images
 
 
YAV27L - Small Image
 
YAV27L - Large Image
Attachments
 
 
YAV27L - Specification Sheet
Brochures
 
 
YAV27L - Brochure
Other Links
 
 
YAV27L - Other
 
YAV27L - Other
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
Copper
Material, Color, and Finish
material composition
DLP Copper;Tin Plating
Descriptions
Product Type
Terminal
Description
YAV27L
extra long description
BUR YAV27L 3/0 HVYDTY RING 3/8 STUD
Long Description
Copper Compression Lug, Ring Tongue, 1 Hole w/ Inspection Hole, AN-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.
Special Features
Features: HYLUG Type YAV Is A Seamless, Heavy Duty Uninsulated Compression Terminal Manufactured From Electrolytic Copper And Is For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, The Seamless Tubing Produces A Double Thick Tongue And Seamless Barrel Design Provides A Strong Connector For Demanding Applications Requiring High Reliability, Applications Include Aircraft, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To V
Additional Information
pallet quantity
18500
Die Index
45
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAV27L
GTIN
00781810807200
UPC
781810807200
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Ring Tongue
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Industrials, Hospitals, Utilities, Marine, Computer
standard
UL467;Military Specified (Mil-Spec)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YAV27L.
Jump To:

Cross Referenced

These items are similar to YAV27L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MC3/038RX 3M Electrical Products n/a
MC3038RX 3M Electrical Products 00054007091998
36927 Amprobe n/a
YAV27L Burndy 00781810807200
YAV27LM105 Burndy n/a
YAV95FM10 Burndy 00781810324073
YAV95M10 Burndy 00781810324110
D8 Greaves 00784491709405
AN65921 MIL SPEC n/a
MS20659121 MIL SPEC n/a
K39038 Molex n/a
80720 NAED n/a
S3/038R5 Panduit n/a
S3038R5 Panduit 00074983598946
BLY27-L Penn-Union 00785037906319
BLM3/0S47 PU n/a
BLY27L PU n/a
YAV27LTC38FX Burndy 00781810022511

* All prices subject to change.

Begin Live Chat