YAV25LTC14FX - YAV25L-TC14FX

Burndy

  • $14.19 (Each)
  • $14.19 (Each)

  • $1,419.00 (Per 100)
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
YAV25LTC14FX
Manufacturer
Burndy
Manufacturer's Part Number
YAV25LTC14FX
Description
YAV25L-TC14FX
1/0 Flex G, H, I, K, M, Dlo, 1/0 Awg (B/C) Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 12 or 348 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810022702 / 00781810022702
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.19 (Each)
Standard Packaging
$1,419.00 (Per 100)
Resources
Other Links
 
 
YAV25LTC14FX - Other
 
YAV25LTC14FX - Other
 
YAV25LTC14FX - Other
 
YAV25LTC14FX - Other
Images
 
 
YAV25LTC14FX - Small Image
 
YAV25LTC14FX - Large Image
Brochures
 
 
YAV25LTC14FX - Brochure
Attachments
 
 
YAV25LTC14FX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
PINK
Descriptions
Product Type
Terminal
Description
YAV25L-TC14FX
extra long description
BUR YAV25LTC14FX 1/0FLEX 1/4STUD
Long Description
1/0 Flex G,H,I,K,M,DLO, 1/0 AWG (B/C) CU, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Pink Color Code, 12 or 348 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Die Index: 12, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Wire Strip Length: 11/16 IN, Color Code: Pink, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W25VT, W25RT, X25RT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W25VT, W25RT, X25RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U25RT Die, (1), Y46 Tool, U25RT Die With PUADP-1 Adapter, (1),
Additional Information
Die Index
12
pallet quantity
34800
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAV25LTC14FX
GTIN
00781810022702
UPC
781810022702
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YAV25LTC14FX.
Jump To:

Cross Referenced

These items are similar to YAV25LTC14FX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
325301 Amprobe n/a
YAV25LTC14FX Burndy 00781810022702
54152 Thomas & Betts n/a
VHCS1014 Anderson n/a
YA25L2-BOX Burndy 00781810313251
CC1025 Galvan Industries 00632591710152
CRA-0-14 ILSCO n/a
CSWS-1/0-14 ILSCO 00783669635652
94050 Morris 00601986940504
LCAS1/0-14-X Panduit 00074983225378
LCAX1014X Panduit 00074983435210
BLU-1/0S19 Penn-Union 00785037230155
54152-TB Thomas & Betts 00786210541525
320744 Amprobe n/a
BLY25 L4 Penn-Union 00785037906159

* All prices subject to change.

Begin Live Chat