YAEV10T2 - 12-10AWG Yellow Lug 5/16 Stud

Burndy

  • $1.59 (Each)
  • $1.59 (Each)
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
YAEV10T2
Manufacturer
Burndy
Manufacturer's Part Number
YAEV10T2
Description
12-10AWG Yellow Lug 5/16 Stud
Copper Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An 12-10, 5/16" Stud, Insulated, Short Barrel, Tin Plated, 600 Volts Max.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810027820 / 00781810027820
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.59 (Each)
Resources
Images
 
 
YAEV10T2 - Small Image
 
YAEV10T2 - Large Image
Attachments
 
 
YAEV10T2 - Specification Sheet
Other Links
 
 
YAEV10T2 - Other
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
Copper
insulation
Y
Material, Color, and Finish
Color Code
YELLOW
Descriptions
extra long description
BUR YAEV10T2 12-10 NYL. HVY DTY RIN
Product Type
Terminal
Description
12-10AWG YELLOW LUG 5/16 STUD
Long Description
Copper Lug, Ring Tongue, 1 Hole w/ Inspection Hole, AN 12-10, 5/16" Stud, Insulated, Short Barrel, Tin Plated, 600 Volts Max.
Special Features
Features: The INSULUG Type YAEV Is Designed For Very Demanding High Vibration Applications Encountered In Aircraft And Aboard Ships As Well As Motor Lead Applications In Hospitals, Industrials And Generating Plants, The Nylon Insulated Seamless, Electrolytic Copper Barrel With Double Thick Tongue Provides An Extra Strong Insulated Connection, The Terminal Is Rated 105 DEG C And Meets SAE-AS7928 Requirements, Double Thick Tongue: Provides Maximum Reliability And Electrical Capacity Plus An Extra Strong Term
Additional Information
pallet quantity
99999
Insulation Type
Nylon
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAEV10T2
GTIN
00781810027820
UPC
781810027820
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
YAEV, Heavy Duty
Packaging
Weight per each
0.007
Carton
1
Uses, Certifications, and Standards
Application
For High Vibration Applications Encountered In Aircraft And Aboard Ships As Well As Motor Lead Applications In Hospitals, Industrials And Generating Plants
standard
UL486;Military Specified (Mil-Spec)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YAEV10T2.
Jump To:

Cross Referenced

These items are similar to YAEV10T2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAEV06M8 Burndy n/a
YAEV10T2 Burndy 00781810027820
PN10-56R-L Panduit 00074983800360
R6C 56S Penn-Union n/a

* All prices subject to change.

Begin Live Chat