YA6CTC38 - #6 Comp Lug 3/8 Stud

Burndy

  • $17.56 (Each)
  • $17.56 (Each)
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
YA6CTC38
Manufacturer
Burndy
Manufacturer's Part Number
YA6CTC38
Description
#6 Comp Lug 3/8 Stud
6 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 7 or 374 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810565995 / 00781810565995
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.56 (Each)
Resources
Other Links
 
 
YA6CTC38 - Other
 
YA6CTC38 - Other
 
YA6CTC38 - Other
 
YA6CTC38 - Other
Images
 
 
YA6CTC38 - Small Image
 
YA6CTC38 - Large Image
Brochures
 
 
YA6CTC38 - Brochure
Attachments
 
 
YA6CTC38 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLUE
Descriptions
Product Type
Terminal
extra long description
BUR YA6CTC38 CU HYLUG, 6AWG,3/8 STU
Description
#6 COMP LUG 3/8 STUD
Long Description
6 AWG CU, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,BLUE Color Code, 7 or 374 Die Index.
Special Features
Accomodates Stranded cable, With Inspection window, Long barrel
Additional Information
Die Index
7
pallet quantity
92800
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA6CTC38
GTIN
00781810565995
UPC
781810565995
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat