YA4CTC38 - Compression Copper #4 Awg STRD 1 Hole; 3/8" ST

Burndy

  • $7.97 (Each)
  • $7.97 (Each)
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
YA4CTC38
Manufacturer
Burndy
Manufacturer's Part Number
YA4CTC38
Description
Compression Copper #4 Awg STRD 1 Hole; 3/8" ST
4 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Gray Color Code, 8 or 346 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810270455 / 00781810270455
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.97 (Each)
Resources
Images
 
 
YA4CTC38 - Small Image
 
YA4CTC38 - Large Image
Attachments
 
 
YA4CTC38 - Specification Sheet
Brochures
 
 
YA4CTC38 - Brochure
Other Links
 
 
YA4CTC38 - Other
 
YA4CTC38 - Other
 
YA4CTC38 - Other
 
YA4CTC38 - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
GRAY
Descriptions
Description
COMPRESSION COPPER #4 AWG STRD 1 HOLE; 3/8" ST
Product Type
Terminal
extra long description
BUR YA4CTC38 HYLUG-LONG-4 STR-3/8ST
Long Description
4 AWG CU, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,GRAY Color Code, 8 or 346 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Wire Strip Length: 1-3/16 IN, Color Code: Gray, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W4CVT, W4CRT, X4CRT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W4CVT, W4CRT, X4CRT Die, (2), Y35, Y39, Y750, PAT750 Tool, U4CRT, U6CABT Die, (2), Y46 Tool, U4CRT, U6CABT Die With PUADP-1 Adapter, (2)
Additional Information
Die Index
8
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA4CTC38
GTIN
00781810270455
UPC
781810270455
Taxonomies, Classifications, and Categories
Type
Long Barrel, Electro-Tin Plated
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA4CTC38.
Jump To:

Cross Referenced

These items are similar to YA4CTC38 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA3C-TC38 Burndy 00781810019627
YA4CTC38 Burndy 00781810270455
YAZ3CTC38 Burndy 00781810239599
YAZ4CTC38 Burndy 00781810239506
L438 Greaves 00784491411155
CLNS-3-38 ILSCO 00783669631746
CLNS-4-38 ILSCO 00783669630381
CLWS-3-38 ILSCO 00783669631753
LCB4-38-L Panduit 00074983432752
54906BE06 Thomas & Betts 00786210748252
YAV4CLTC38FX Burndy 00781810022627
BBLU 4S3 Penn-Union n/a
YA3CTC38 Burndy 78181001962

* All prices subject to change.

Begin Live Chat