YA4CL6B0X - 4AWG Cop 1H Lug

Burndy

  • $12.27 (Each)
  • $12.27 (Each)

  • $613.50 (Per 50)
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
YA4CL6B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA4CL6BOX
Description
4AWG Cop 1H Lug
4 Awg Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Gray Color Code, 8 or 346 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810552551 / 00781810552551
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.27 (Each)
Standard Packaging
$613.50 (Per 50)
Resources
Images
 
 
YA4CL6B0X - Small Image
 
YA4CL6B0X - Large Image
Attachments
 
 
YA4CL6B0X - Specification Sheet
Brochures
 
 
YA4CL6B0X - Brochure
Other Links
 
 
YA4CL6B0X - Other
 
YA4CL6B0X - Other
 
YA4CL6B0X - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
GRAY
Descriptions
Description
4AWG COP 1H LUG
extra long description
BUR YA4CL6BOX CU HYLUG-4 STR-SHORT-
Product Type
Terminal
Long Description
4 AWG CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, GRAY Color Code, 8 or 346 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Tongue Angle: Straight, Wire Strip Length: 7/8 IN, Temperature Rating: 90 DEG C, Die Index: 8, Package: Box, Color Code: Gray, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W4CVT, W4CRT, X4CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W4CVT, W4CRT, X4CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U4CRT, U6CABT Die, (1), Y46 Tool, U4CRT, U6CABT Die
Additional Information
Die Index
8
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA4CL6BOX
GTIN
00781810552551
UPC
781810552551
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Nickel Plated
Packaging
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA4CL6B0X.
Jump To:

Cross Referenced

These items are similar to YA4CL6B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA4CL6 Burndy n/a
YA4CL6BOX Burndy 00781810552551
CSWS-4-12 ILSCO 00783669630459
19221-0454 Molex n/a
LCA4-12-L Panduit 00074983448210
LCA412L Panduit 07498344821
BLU 4S4 Penn-Union n/a
256-30695-264 Thomas & Betts 00786210642826
25630695264 Thomas & Betts n/a
CZL25-12 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat