YA4CL3B0X - 4AWG Cop 1H Lug

Burndy

  • $8.27 (Each)
  • $8.27 (Each)
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
YA4CL3B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA4CL3BOX
Description
4AWG Cop 1H Lug
4 Awg Cu, One Hole, 5/16 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Gray Color Code, 8 or 346 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810552438 / 00781810552438
Weight per unit
0.0004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.27 (Each)
Resources
Images
 
 
YA4CL3B0X - Small Image
 
YA4CL3B0X - Large Image
Attachments
 
 
YA4CL3B0X - Specification Sheet
Brochures
 
 
YA4CL3B0X - Brochure
Other Links
 
 
YA4CL3B0X - Other
 
YA4CL3B0X - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
GRAY
Descriptions
Description
4AWG COP 1H LUG
Product Type
Terminal
extra long description
BUR YA4CL3BOX CULUG- 4 STR-SHORT-5/
Long Description
4 AWG CU, One Hole, 5/16 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, GRAY Color Code, 8 or 346 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Package: Box, Die Index: 8, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Wire Strip Length: 7/8 IN, Color Code: Gray, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W4CVT, W4CRT, X4CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W4CVT, W4CRT, X4CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U4CRT, U6CABT Die, (1), Y46 Tool, U4CRT, U6CABT Die
Additional Information
Die Index
8
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA4CL3BOX
GTIN
00781810552438
UPC
781810552438
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.0004
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA4CL3B0X.
Jump To:

Cross Referenced

These items are similar to YA4CL3B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HCS14516 Burndy n/a
YA4CL3 Burndy n/a
YA4CL3-BOX Burndy 00781810552438
YAL4CT516 Burndy 00781810417546
CPL4516 ESP n/a
GL-456 Greaves 00784491320068
VHCS4516 Hubbell Power Systems 00096359338727
CC431 Ideal Industries n/a
LC4516 MIDLAND ROSS n/a
55243 NAED n/a
GL456 NSi Industries 00662381036032
LCA4-56-L Panduit 00074983900121
BLU4S10 PU n/a
CTL4-516 Thomas & Betts 00783786131747
HL4516 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat