YA39L - 750MCM 1H Lug

Burndy

  • $114.78 (Each)
  • $114.78 (Each)
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
YA39L
Manufacturer
Burndy
Manufacturer's Part Number
YA39L
Description
750MCM 1H Lug
750 Kcmil Cu, One Hole, 5/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Black Color Code, 24 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810522653 / 00781810522653
Weight per unit
0.6267 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.78 (Each)
Resources
Images
 
 
YA39L - Small Image
 
YA39L - Large Image
Attachments
 
 
YA39L - Specification Sheet
Brochures
 
 
YA39L - Brochure
Other Links
 
 
YA39L - Other
 
YA39L - Other
 
YA39L - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
Description
750MCM 1H LUG
extra long description
BUR YA39L 750 CU 1-HOLE SHORT 5/8
Product Type
Terminal
Long Description
750 kcmil CU, One Hole, 5/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BLACK Color Code, 24 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Die Index: 24, Wire Strip Length: 1-15/16 IN, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Hydraulic: Y35, Y39, Y750, PAT750 Tool, U39RT, P39RT Die, (2), Y46 Tool, U39RT Die With PUADP-1 Adapter, (2), Color Code: Black, Dieless Tools (number Of Crimps): Y644HS Tool, (1), Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (3), Conductor Type: Com
Additional Information
Die Index
24
Manufacturer Information
Manufacturers Part Number
YA39L
Brand
BURNDY
GTIN
00781810522653
UPC
781810522653
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.6267
Carton
1
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA39L.
Jump To:

Cross Referenced

These items are similar to YA39L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCS75058 Anderson n/a
VHCS-750-58 Anderson n/a
YA39L Burndy 00781810522653
YA39-L Burndy 781810522653
DPLS751 DOSSERT n/a
CC750-62 Galvan Industries 632591710503
GL 75058 Greaves n/a
GL-75058 Greaves 00784491320419
VCELC07512H1 Hubbell Power Systems 00096359336617
VHCS75058 Hubbell Power Systems 00096359355779
CC75062 Ideal Industries n/a
CRA-750 ILSCO n/a
CSWS-750-58 ILSCO 783669649017
CSWS75058 ILSCO 00783669649017
CRA750 ILSCO n/a
94098 Morris 00601986940986
GL75058 NSi Industries 662381036308
LCA750-58-6 Panduit 00074983448449
BLU-075S Penn-Union 785037234245
BLU 075S Penn-Union 00785037234245
HL75058 Thomas & Betts n/a
54123-TB Thomas & Betts 786210541235
CTL750-58 Thomas & Betts 783786131174
HL750-58 Thomas & Betts n/a
54123 Thomas & Betts n/a
CTL75058 Thomas & Betts 00783786131174
S989185 Thomas & Betts n/a
2912 Topaz 751338816305

* All prices subject to change.

Begin Live Chat