YA392LN - 750 MCM 2H Lug

Burndy

  • $133.77 (Each)
  • $133.77 (Each)
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
YA392LN
Manufacturer
Burndy
Manufacturer's Part Number
YA392LN
Description
750 MCM 2H Lug
750 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 24 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810522073 / 00781810522073
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.77 (Each)
Resources
Images
 
 
YA392LN - Small Image
 
YA392LN - Large Image
Attachments
 
 
YA392LN - Specification Sheet
Brochures
 
 
YA392LN - Brochure
Other Links
 
 
YA392LN - Other
 
YA392LN - Other
 
YA392LN - Other
 
YA392LN - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
Product Type
Terminal
Description
750 MCM 2H LUG
extra long description
BUR YA392LN 750 CU 2-HOLE SHORT NEM
Long Description
750 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Black Color Code, 24 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Finish: Electro-Tin Plated, Wire Strip Length: 1-15/16 IN, Die Index: 24, Color Code: Black, Tools, Die Set Catalog Number, And (number Of Crimps): Hydraulic: Y35, Y39, Y750, PAT750 Tool, U39RT, P39RT Die, (2), Y46 Tool, U39RT Die With PUADP-1 Adapter, (2), Conductor Type: Commercial Stranded Copper, Dieless Tools (number Of Crimps): Y644HS Tool, (1), Y81KFT, Y81KFTMBH,
Additional Information
Die Index
24
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA392LN
GTIN
00781810522073
UPC
781810522073
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.89
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA392LN.
Jump To:

Cross Referenced

These items are similar to YA392LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31172 3M Electrical Products 54007127093
VHCL75012BN Anderson n/a
VHCL-750-12BN Anderson n/a
YAZ39-2N Burndy 781810208632
YA39-2N Burndy 781810522356
YA392LN Burndy 00781810522073
YA40L2NTCFX Burndy 00781810056745
DPLS752N DOSSERT n/a
CPL750BN ESP n/a
CCB750-62 Galvan Industries 00632591710725
GL750N Greaves 00784491320624
L 750N Greaves n/a
L-75058 Greaves 00784491411957
L-750-N Greaves 784491400500
CHL750BN Hubbell Power Systems 96359299080
VHCS75012BN Hubbell Power Systems 00096359338826
CCL75050 Ideal Industries n/a
88-612 Ideal Industries n/a
CLND-700-12-134 ILSCO 783669648829
CLNF75012134 ILSCO 783669651447
CLND-750-12-134 ILSCO 783669649543
CLWD-750-12-134 ILSCO 783669649550
CRA-750L2 ILSCO n/a
CSWD-750-12-134 ILSCO 00783669649574
CRA-750L ILSCO n/a
MSB7508N MAC n/a
MRB7508N MAC n/a
94398 Morris 00601986943987
52207 NAED n/a
L750N NSi Industries 662381035196
GL750N NSi Industries 00662381338396
L-75058 NSi Industries 00662381034199
LCCX500-12-6 Panduit 74983437931
LCC750-12-6 Panduit 74983902750
LCD750-12-6 Panduit 00074983901104
BBLU-075D Penn-Union 785037216708
BLU 075D Penn-Union 00785037234214
BBLU-075S Penn-Union 00785037216739
BLU075D PU n/a
CL7502N SOUTHPORT IND. n/a
58884BE Thomas & Betts 786210819402
54880BELP Thomas & Betts 786210910284
54879BE Thomas & Betts 786210988054
54487 Thomas & Betts 786210544878
54223 Thomas & Betts 00786210542232
CTL7502 Thomas & Betts 00783786132010
HL750N Thomas & Betts n/a
54880BE Thomas & Betts 786210898117
HDL 750 N Thomas & Betts n/a
L 750 N Thomas & Betts n/a
L750-N Thomas & Betts 00783786739455
LCN75 Thomas & Betts 00783786032525
CTL750L-58 Thomas & Betts 00783786410460
54223BE Thomas & Betts 78621032736
54223PF Thomas & Betts 00786210693330
L750N Thomas & Betts 78378673945
LCN-75 Thomas & Betts 783786032525
HDL750N Thomas & Betts 783786402915
3212 Topaz 751338816480

* All prices subject to change.

Begin Live Chat