YA36 - 600 Comp Lug 5/8" Stud Holes

Burndy

  • $121.34 (Each)
  • $121.34 (Each)

  • $1,213.40 (Per 10)
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
YA36
Manufacturer
Burndy
Manufacturer's Part Number
YA36
Description
600 Comp Lug 5/8" Stud Holes
600 Kcmil Cu, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Green Color Code, 22 or 472 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810521151 / 00781810521151
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.34 (Each)
Standard Packaging
$1,213.40 (Per 10)
Resources
Images
 
 
YA36 - Small Image
 
YA36 - Large Image
Other Links
 
 
YA36 - Other
 
YA36 - Other
 
YA36 - Other
 
YA36 - Other
Brochures
 
 
YA36 - Brochure
Attachments
 
 
YA36 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
GREEN
Descriptions
Product Type
Terminal
extra long description
BUR YA36 600 CU 1-HOLE LONG 5/8
Description
600 COMP LUG 5/8" STUD HOLES
Long Description
600 kcmil CU, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,GREEN Color Code, 22 or 472 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 2-3/4 IN, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Die Index: 22 Or 472, Tongue Angle: Straight, Color Code: Green, Tools, Die Set Catalog Number, And (number Of Crimps): Hydraulic: Y35, Y39, Y750, PAT750 Tool, U36RT, U32ART Die, (4), Y46 Tool, U36RT, U32ART Die With PUADP-1 Adapter, (4), Conductor Type: Commercial Stranded Copper, Dieless Tools (number Of Crimps): Y644HS Tool, (1), Y81K
Additional Information
Die Index
22
pallet quantity
2900
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA36
GTIN
00781810521151
UPC
781810521151
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.68
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA36.
Jump To:

Cross Referenced

These items are similar to YA36 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL-600-58 Anderson n/a
YA36 Burndy 00781810521151
CCB60062 CMC n/a
DPL601 DOSSERT n/a
CCB600-62 Galvan Industries 00632591710718
L60058 Greaves n/a
VHCL60058 Hubbell Power Systems n/a
88-646 Ideal Industries n/a
CLNS-600-58 ILSCO 00783669646382
CLWS-600-58 ILSCO 00783669646399
CRA-600L ILSCO n/a
94286 Morris 00601986942867
L60058 NSi Industries 00662381034182
LCA600-58-6 Panduit 00074983900701
LCB600-58-6 Panduit 00074983901708
LCAX450586 Panduit n/a
LCB600586 Panduit 07498390170
LCAX450-58-6 Panduit 00074983436002
BBLU-060S Penn-Union 00785037216678
60LS58 TE Connectivity n/a
54920BE Thomas & Betts 00786210898223
CTL600L-58 Thomas & Betts 00783786410453
L600-58 Thomas & Betts n/a
54920 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat