YA34L2NTCFX - YA34L-2NTCFX

Burndy

  • $63.47 (Each)
  • $63.47 (Each)

  • $2,538.80 (Per 40)
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
YA34L2NTCFX
Manufacturer
Burndy
Manufacturer's Part Number
YA34L2NTCFX
Description
YA34L-2NTCFX
350 Kcmil G, H, I, K, M, 373 Dlo Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 19 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810018484 / 00781810018484
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.47 (Each)
Standard Packaging
$2,538.80 (Per 40)
Resources
Images
 
 
YA34L2NTCFX - Small Image
 
YA34L2NTCFX - Large Image
Attachments
 
 
YA34L2NTCFX - Specification Sheet
Brochures
 
 
YA34L2NTCFX - Brochure
Other Links
 
 
YA34L2NTCFX - Other
 
YA34L2NTCFX - Other
 
YA34L2NTCFX - Other
 
YA34L2NTCFX - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
BLUE
Descriptions
Product Type
Terminal
Description
YA34L-2NTCFX
extra long description
BUR YA34L2NTCFX HYLUG-350 FLEX-NEMA
Long Description
350 kcmil G,H,I,K,M,373 DLO CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Blue Color Code, 19 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Tongue Angle: Straight, Wire Strip Length: 1-1/4 IN, Temperature Rating: 90 DEG C, Die Index: 19, Color Code: Blue, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W32VT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W32VT, W32RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U32RT Die, (2), Y46 Tool, U32RT Die With PUADP-1 Adapter, (2), Conductor Type: Flexi
Additional Information
Die Index
19
pallet quantity
2880
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA34L2NTCFX
GTIN
00781810018484
UPC
781810018484
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.52
Carton
1
Package
40
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA34L2NTCFX.
Jump To:

Cross Referenced

These items are similar to YA34L2NTCFX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
327285 Amprobe n/a
YA34L2NTCFX Burndy 00781810018484
YA31-2LN Burndy 00781810505076
58277 Burndy n/a
JISC2250 Burndy n/a
YA34-2LN Burndy 00781810505953
YAL342N Burndy 00781810417348
DPLS352N DOSSERT n/a
DPLS502N DOSSERT n/a
VHCL3VO122N Hubbell Power Systems n/a
VHCS35012BN Hubbell Power Systems 00096359338628
VCELC05012H2 Hubbell Power Systems 00096359336600
VHCS-500-12BN Hubbell Power Systems 00096359338741
CSWD-350-12-134 ILSCO 00783669643930
CSWD-500-12-134 ILSCO 00783669646214
136712500 KEARNEY n/a
SL40212 KLAUKE n/a
GL350N NSi Industries 00662381036551
GL50058 NSi Industries 00662381036353
GL500N NSi Industries 00662381036575
LCD500-12-6 Panduit 00074983901067
LCDX350-12-6 Panduit 07498342411
BLU 035D Penn-Union 00785037233200
BLU 050D Penn-Union 00785037234009
58277 Thomas & Betts 00786210582771
54282 Thomas & Betts 00786210542829
CTL3502 Thomas & Betts 00783786131983
HL350N Thomas & Betts n/a
S989105 Thomas & Betts n/a
54286 Thomas & Betts 00786210542867
CTL5002 Thomas & Betts 00783786410491
HL500N Thomas & Betts n/a
S989106 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat