YA26A3 - 2/0 Alu 2H 1/2 Lug

Burndy

  • $58.83 (Each)
  • $58.83 (Each)

  • $294.15 (Per 5)
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
YA26A3
Manufacturer
Burndy
Manufacturer's Part Number
YA26A3
Description
2/0 Alu 2H 1/2 Lug
2/0 Awg, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Olive Color Code, 297 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810753507 / 00781810753507
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.83 (Each)
Standard Packaging
$294.15 (Per 5)
Resources
Images
 
 
YA26A3 - Small Image
 
YA26A3 - Large Image
Brochures
 
 
YA26A3 - Brochure
Other Links
 
 
YA26A3 - Other
 
YA26A3 - Other
 
YA26A3 - Other
Attachments
 
 
YA26A3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Aluminum
Material, Color, and Finish
Color Code
OLIVE
Descriptions
Product Type
Terminal
Description
2/0 ALU 2H 1/2 LUG
extra long description
BUR YA26A3 2/0 AL 2-HOLE 1/2
Long Description
2/0 AWG, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Olive Color Code, 297 Die Index.
Special Features
UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight
Additional Information
Die Index
297
Manufacturer Information
Manufacturers Part Number
YA26A3
Brand
BURNDY
GTIN
00781810753507
UPC
781810753507
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YA-A
Packaging
Weight per each
0.09
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA26A3.
Jump To:

Similar Items

Similar items are close alternatives to YA26A3, though they may not be 100% alike.

2HOLESTANDARD Barrelaluminum Compression Lug 2/0 Awg -1/2 Bolt Standard Barrelal...
  • Our Part #: AL20N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AL2/0N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($231.54) ·
AL20N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA26A3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40137 3M Electrical Products 00054007136163
VACL-2/0-12BN Anderson n/a
VACL2012BN Anderson n/a
YA26A3 Burndy 00781810753507
DPL-13-2N-AA DOSSERT n/a
2CLA2/0-50 Galvan Industries 00632591707916
AL 20 N Greaves n/a
AL2/0-N Greaves n/a
AL20N Greaves 00784491504567
VACL-2/0-12BN Hubbell Power Systems n/a
87-486 Ideal Industries n/a
2ACL-2/0 ILSCO 00783669000276
2IACL-2/0 ILSCO 78366992932
93112 Morris 00601986931120
AL2/0N NSi Industries 00662381031013
LAB2/0-12-5 Panduit 00074983911301
LAB2/0-12 Panduit n/a
BLUA-2/0D Penn-Union 00785037235136
BLUA2/0D Penn-Union 78503723513
02LL12AL TE Connectivity n/a
60238 Thomas & Betts 00786210602387
AL 2/0 NTN Thomas & Betts n/a
AL-2/0NTN Thomas & Betts n/a
ATL202 Thomas & Betts 00783786611041
AL586 Thomas & Betts 00783786050659
AL8 Thomas & Betts 00783786047246

* All prices subject to change.

Begin Live Chat