YA1CN - #1 STR 1/2 Nema Cu Hylug

Burndy

  • $25.48 (Each)
  • $25.48 (Each)
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
YA1CN
Manufacturer
Burndy
Manufacturer's Part Number
YA1CN
Description
#1 STR 1/2 Nema Cu Hylug
1 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Green Color Code, 11 or 375 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810059777 / 00781810059777
Weight per unit
0.0014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.48 (Each)
Resources
Images
 
 
YA1CN - Small Image
 
YA1CN - Large Image
Other Links
 
 
YA1CN - Other
 
YA1CN - Other
 
YA1CN - Other
 
YA1CN - Other
Brochures
 
 
YA1CN - Brochure
Attachments
 
 
YA1CN - Specification Sheet
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
35
Material
Copper
Material, Color, and Finish
Color Code
GREEN
Descriptions
Long Description
1 AWG CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,GREEN Color Code, 11 or 375 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Wire Strip Length: 1-7/16 IN, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W1CVT, W1CRT-1, X1CRT-1 Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W1CVT, W1CRT-1, X1CRT-1 Die, (2), Y35, Y39, Y750, PAT750 Tool, U1CRT-1, U4CABT Die, (2), Y46 Tool, U1CRT-1, U4CABT Die With PUADP-1 Adapter, (2), Colo
Product Type
Terminal
extra long description
BUR YA1CN CU HYLUG- 1 STR-1/2 NEMA
Description
#1 STR 1/2 NEMA CU HYLUG
Additional Information
Die Index
11
pallet quantity
28800
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA1CN
GTIN
00781810059777
UPC
781810059777
Taxonomies, Classifications, and Categories
Type
Long Barrel, Tin Plated
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.0014
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA1CN.
Jump To:

Cross Referenced

These items are similar to YA1CN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30029 3M Electrical Products n/a
YA1CL6 Burndy 00781810500583
YA1CN Burndy 00781810059777
YAL1CT12 Burndy 00781810416877
VHCS112 Hubbell Power Systems n/a
CCL-1-12 ILSCO 00783669031447
CCL112 ILSCO n/a
CSWS-1-12 ILSCO 00783669634457
CSWS112 ILSCO n/a
LCA1-12-E Panduit 00074983900220
LCA112E Panduit n/a
LCAF2-12-E Panduit 00074983557486
BLU 1S4 Penn-Union 00785037230339
54150 Thomas & Betts 00786210541501
CTL1-12 Thomas & Betts 00783786131129
CTL112 Thomas & Betts n/a
HL148 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat