QA342N - 500 Cop 2H Term Lug

Burndy

  • $355.05 (Each)
  • $355.05 (Each)
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
QA342N
Manufacturer
Burndy
Manufacturer's Part Number
QA342N
Description
500 Cop 2H Term Lug
Copper Terminal, Heavy Duty, 2 Hole, 400-500 Kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, 1 Screw.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810316603 / 00781810316603
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$355.05 (Each)
Resources
Images
 
 
QA342N - Small Image
 
QA342N - Large Image
Attachments
 
 
QA342N - Specification Sheet
Brochures
 
 
QA342N - Brochure
Other Links
 
 
QA342N - Other
 
QA342N - Other
 
QA342N - Other
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
Copper
Descriptions
extra long description
BUR QA342N 400-500 2 HOLE NEMA
Product Type
Terminal
Description
500 COP 2H TERM LUG
Long Description
Copper Terminal, Heavy Duty, 2 Hole, 400-500 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, 1 Screw.
Special Features
Features: Type QA Heavy Duty, Compact, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Bar
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
QA342N
GTIN
00781810316603
UPC
781810316603
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.93
Carton
1
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Copper Cable
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QA342N.
Jump To:

Cross Referenced

These items are similar to QA342N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QA34-2N Burndy 00781810316603
HL502N DOSSERT n/a
D815N Greaves 00784491513903
J6A2N Greaves 00784491477762
HL50-2N ILSCO 00783669460322
31660 NAED n/a
TL500-L2 NSi Industries 00662381005823
PNL500-2N Penn-Union 00785037508407
VL21785 Penn-Union 00785037115261
VL21785 PU n/a
32215 Thomas & Betts 00786210322155
QA342M Burndy n/a

* All prices subject to change.

Begin Live Chat