KS90 - 10SOL Split Bolt Conn

Burndy

  • $11.01 (Each)
  • $11.01 (Each)
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
KS90
Manufacturer
Burndy
Manufacturer's Part Number
KS90
Description
10SOL Split Bolt Conn
Copper Split Bolt, Cu: 12-10 Awg (STR) (Run & Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810015254 / 00781810015254
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.01 (Each)
Resources
Images
 
 
KS90 - Small Image
 
KS90 - Large Image
Attachments
 
 
KS90 - Specification Sheet
Brochures
 
 
KS90 - Brochure
Other Links
 
 
KS90 - Other
 
KS90 - Other
 
KS90 - Other
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
Copper
Descriptions
extra long description
BUR KS90 SERVIT 12 STR - 10 STR
Product Type
Mechanical
Description
10SOL SPLIT BOLT CONN
Long Description
Copper Split Bolt, Cu: 12-10 AWG (Str) (Run & Tap).
Special Features
Features: Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Combinations Of Run And Tap Conductors, Conductor Type: Run: Solid Copperweld, Commercial Stranded And Solid Copper, Tap: Solid Copperweld, Commercial Stranded And Solid Copper, Installation Torque: 80 IN-LB, Length: 0.85 IN, Cross Flats: 0.5 IN, Width: 0.38
Additional Information
pallet quantity
99000
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KS90
GTIN
00781810015254
UPC
781810015254
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KS
Packaging
Weight per each
0.026
Carton
1
Uses, Certifications, and Standards
Application
For Direct Burial Cables
standard
UL 486A;UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KS90.
Jump To:

Cross Referenced

These items are similar to KS90 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-90 Burndy 00781810015254
IK-1/0 ILSCO 00783669470000
IK-10 ILSCO 00783669470123
ESB10 nVent-Thermal Management 00782856912149
N-1/0 NSi Industries 00662381020000
N-10 NSi Industries 00662381020062
S-10 Penn-Union 00785037593038
2T Thomas & Betts 00783786036790
9H Thomas & Betts 00783786200016
690 Topaz 00751338172500
9W WEAVER n/a
K-10 Galvan Industries 00632591713214
A-1 Greaves n/a
A1 Greaves 00784491101001

* All prices subject to change.

Begin Live Chat