KC34 - 500 Post Split Bolt

Burndy

  • $608.85 (Each)
  • $608.85 (Each)
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
KC34
Manufacturer
Burndy
Manufacturer's Part Number
KC34
Description
500 Post Split Bolt
Mechanical Grounding Connector, Cable to Flat, 3/0 Awg - 500 Kcmil, 3/4" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810256701 / 00781810256701
Weight per unit
1.3099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$608.85 (Each)
Resources
Images
 
 
KC34 - Small Image
 
KC34 - Large Image
Attachments
 
 
KC34 - Specification Sheet
Brochures
 
 
KC34 - Brochure
Other Links
 
 
KC34 - Other
 
KC34 - Other
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
Copper Alloy, Cast
Descriptions
extra long description
BUR KC34 3/0-500 STR 1 POST 1 CON
Product Type
Mechanical
Description
500 POST SPLIT BOLT
Long Description
Mechanical Grounding Connector, Cable to Flat, 3/0 AWG - 500 kcmil, 3/4" Stud.
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Conductor Type: Run: Commercial Stranded Copper, Cross Flats: 2, 1-5/8 IN, Dimension B: 1 IN, Height: 3-5/8 IN, Stud Size: 3/4-10
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KC34
GTIN
00781810256701
UPC
781810256701
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KC and K2C Series
Packaging
Weight per each
1.3099
Carton
1
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KC34.
Jump To:

Cross Referenced

These items are similar to KC34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC34 Burndy 00781810256701
DGN50 DOSSERT n/a
MSB500 FRANKEL n/a
KS500 Hubbell Power Systems 00096359318934
SPSL-10 ILSCO 00783669233292
SSS10 ILSCO n/a
25670 NAED n/a
SP1-500L-12 Panduit 00074983716524
SSS10 PU n/a
SPM11 SOUTHPORT IND. n/a
SP10SS Thomas & Betts 00783786121540
SSS 10 Penn-Union 00785037654548
KS-500 Anderson n/a
DGN-50 DOSSERT n/a
SPSS-10 ILSCO 78366923339
SSS-10 ILSCO n/a
SP1-500-12 Panduit 07498371651
SSS-10 Penn-Union 78503765454
SP10SL Thomas & Betts 00783786805198

* All prices subject to change.

Begin Live Chat