KC20B1 - 5STR Post Split Bolt

Burndy

  • $62.54 (Each)
  • $62.54 (Each)
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
KC20B1
Manufacturer
Burndy
Manufacturer's Part Number
KC20B1
Description
5STR Post Split Bolt
Mechanical Grounding Connector, Cable to Flat, 10 - 5 Awg (STR) / 10 - 4AWG (Sol), 5/16" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810254752 / 00781810254752
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.54 (Each)
Resources
Images
 
 
KC20B1 - Small Image
 
KC20B1 - Large Image
Attachments
 
 
KC20B1 - Specification Sheet
Brochures
 
 
KC20B1 - Brochure
Other Links
 
 
KC20B1 - Other
 
KC20B1 - Other
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
Bronze, Leaded, Commercial
Descriptions
extra long description
BUR KC20B1 10-5 STR 27/32 POST 1 CO
Product Type
Mechanical
Description
5STR POST SPLIT BOLT
Long Description
Mechanical Grounding Connector, Cable to Flat, 10 - 5 AWG (Str) / 10 - 4AWG (Sol), 5/16" Stud.
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Cross Flats: 11/16, 1/2 IN, Stud Size: 5/16-18, Height: 1-7/8 IN, Dimension B: 27/32 IN
Additional Information
pallet quantity
19800
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KC20B1
GTIN
00781810254752
UPC
781810254752
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KC and K2C Series
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KC20B1.
Jump To:

Cross Referenced

These items are similar to KC20B1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC20B1 Burndy 00781810254752
DGN3L DOSSERT n/a
KC4L ESP n/a
KS4L Hubbell Power Systems n/a
SSS2A1 ILSCO 00783669862102
25475 NAED n/a
SPM-2L NSi Industries 00662381021014
SSS2A1 PU n/a
SPM3L SOUTHPORT IND. n/a
SP2SL Thomas & Betts 00783786805051
SP610 Thomas & Betts n/a
SPM-3L NSi Industries 00662381021021
SSS 2A1 Penn-Union 00785037654142
BS1-5L Greaves n/a
SP6-10 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat