KC15 - 9STR Post Split Bolt

Burndy

  • $44.87 (Each)
  • $44.87 (Each)
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
KC15
Manufacturer
Burndy
Manufacturer's Part Number
KC15
Description
9STR Post Split Bolt
Mechanical Grounding Connector, Cable to Flat, 12 - 9 Awg (STR) / 12 - 8 Awg (Sol).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810254004 / 00781810254004
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.87 (Each)
Resources
Images
 
 
KC15 - Small Image
 
KC15 - Large Image
Brochures
 
 
KC15 - Brochure
Other Links
 
 
KC15 - Other
 
KC15 - Other
Attachments
 
 
KC15 - Specification Sheet
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
Bronze, Leaded, Commercial
Descriptions
Description
9STR POST SPLIT BOLT
extra long description
BUR KC15 12-9 STR 3/8 POST 1 COND
Product Type
Mechanical
Long Description
Mechanical Grounding Connector, Cable to Flat, 12 - 9 AWG (Str) / 12 - 8 AWG (Sol).
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Cross Flats: 1/2, 3/8 IN, Height: 1-1/8 IN, Stud Size: 1/4-20, Dimension B: 3/8 IN
Additional Information
pallet quantity
44550
Manufacturer Information
Manufacturers Part Number
KC15
Brand
BURNDY
GTIN
00781810254004
UPC
781810254004
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KC and K2C Series
Packaging
Weight per each
0.035
Carton
1
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KC15.
Jump To:

Cross Referenced

These items are similar to KC15 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC15 Burndy 00781810254004
DGN1 DOSSERT n/a
SPSS-0 ILSCO 00783669233308
SSS0 ILSCO 00783669862003
25400 NAED n/a
SP1-8-C Panduit 00074983716333
SSS0 PU n/a
SPM1 SOUTHPORT IND. n/a
SP0SS Thomas & Betts 00783786121472
SSS 0 Penn-Union 00785037654005
SP1SS Thomas & Betts 00783786121496
SPOSS Thomas & Betts n/a
BS1-8 Greaves n/a
SPM-1L NSi Industries 00662381021007

* All prices subject to change.

Begin Live Chat