K2C22 - 3STR Split Bolt Conn

Burndy

  • $99.55 (Each)
  • $99.55 (Each)
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
K2C22
Manufacturer
Burndy
Manufacturer's Part Number
K2C22
Description
3STR Split Bolt Conn
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 3 Awg (STR) / 10 - 2 Awg (Sol), 3/8" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810257104 / 00781810257104
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.55 (Each)
Resources
Images
 
 
K2C22 - Large Image
 
K2C22 - Small Image
Brochures
 
 
K2C22 - Brochure
Other Links
 
 
K2C22 - Other
 
K2C22 - Other
Attachments
 
 
K2C22 - Specification Sheet
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
Bronze Alloy, Leaded
Descriptions
extra long description
BUR K2C22 10-3 STR 15/32 POST 2 CO
Product Type
Mechanical
Description
3STR SPLIT BOLT CONN
Long Description
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 3 AWG (Str) / 10 - 2 AWG (Sol), 3/8" Stud.
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Cross Flats: 3/4, 5/8 IN, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Dimension B: 15/32 IN, Stud Size: 3/8-16, Height: 1-7/8 IN
Additional Information
pallet quantity
14850
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
K2C22
GTIN
00781810257104
UPC
781810257104
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KC and K2C Series
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K2C22.
Jump To:

Cross Referenced

These items are similar to K2C22 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C22 Burndy 00781810257104
DGM5 DOSSERT n/a
SCS 3 Penn-Union 00785037596305
SP3DS Thomas & Betts 00783786121557
BS2-3 Greaves 00784491707906
SCS-3 ILSCO 00783669812121
SPM-24L NSi Industries 00662381021137

* All prices subject to change.

Begin Live Chat