GD1826 - 2/0 2" Pipe

Burndy

  • $355.81 (Each)
  • $355.81 (Each)
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
GD1826
Manufacturer
Burndy
Manufacturer's Part Number
GD1826
Description
2/0 2" Pipe
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 4 Awg ( Sol.) - 2/0 Awg (STR.), 2" to 2-3/8" Rod, 2" Pipe.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810238943 / 00781810238943
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$355.81 (Each)
Resources
Other Links
 
 
GD1826 - Other
 
GD1826 - Other
 
GD1826 - Other
 
GD1826 - Other
 
GD1826 - Other
 
GD1826 - Other
Attachments
 
 
GD1826 - Specification Sheet
Images
 
 
GD1826 - Small Image
 
GD1826 - Large Image
 
GD1826 - Large Image
 
GD1826 - Large Image
 
GD1826 - Large Image
Brochures
 
 
GD1826 - Brochure
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
Copper Alloy, Cast
Descriptions
Product Type
Mechanical
Description
2/0 2" PIPE
extra long description
BUR GD1826 4SOL-2/0STR, 2 IPS, 2 C
Long Description
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 4 AWG ( Sol.) - 2/0 AWG (Str.), 2" to 2-3/8" Rod, 2" Pipe.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Two Parallel Cables To Rod Or Pipe, Especially Good For Grounding Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts, And Lockwashers Make The GD Suitable For Burial In Ground Or Concrete, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Raised Floor: No, Ground Rod Size: 2 - 2-3/8 IN, Tube (ips) Size: 2 IN, Width: 3-3/4 IN, Installation Torque: 240 IN-LB, Height: 4-3/8 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GD1826
GTIN
00781810238943
UPC
781810238943
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GD
Packaging
Weight per each
0.92
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Two Parallel Copper Cables To Rod Or Pipe And Burial In Ground Or Concrete
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GD1826.
Jump To:

Similar Items

Similar items are close alternatives to GD1826, though they may not be 100% alike.

GROUND CONNECTOR
  • MFR Part #: GD1829
  • GTIN: 00781810260333
  • Manufacturer: BURNDY
Cross Referenced

These items are similar to GD1826 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GD1826 Burndy 00781810238943
GW20013 DOSSERT n/a
BG107C ESP n/a
GB8488 GIBBONS n/a
CW132 Greaves 00784491248324
23894 NAED n/a
UC-232 NSi Industries 00662381108449
EG2022 O-Z Gedney n/a
GU-11 Penn-Union 00785037374279
GU11 PU n/a
2OC2748 SEFCOR n/a
GC-110-81C Anderson n/a

* All prices subject to change.

Begin Live Chat