GCL30 - 4 Sol-300 Kcmil GRD Clamp

Burndy

  • $109.44 (Each)
  • $109.44 (Each)

  • $1,313.28 (Per 12)
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
GCL30
Manufacturer
Burndy
Manufacturer's Part Number
GCL30
Description
4 Sol-300 Kcmil GRD Clamp
Cast Copper Alloy Ground Clamp, 4 STR. - 300, Cable to Bar.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810079478 / 00781810079478
Weight per unit
0.555 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.44 (Each)
Standard Packaging
$1,313.28 (Per 12)
Resources
Images
 
 
GCL30 - Large Image
 
GCL30 - Small Image
Brochures
 
 
GCL30 - Brochure
Other Links
 
 
GCL30 - Other
 
GCL30 - Other
Attachments
 
 
GCL30 - Specification Sheet
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
COPPER ALLOY
Descriptions
Description
4 SOL-300 KCMIL GRD CLAMP
Product Type
Mechanical
extra long description
BUR GCL30 4 Sol-300 Kcmil GRD CLAMP
Long Description
Cast Copper Alloy Ground Clamp, 4 Str. - 300, Cable to Bar.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Wide Range Of Two Parallel Cables To 1/4 IN Thick Bar, Type GC Separates Cable From Bar, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GC For Direct Burial In Concrete Or Ground, Width: 1 IN, Height: 2 IN, Bar Thickness: 1/4 IN
Manufacturer Information
Manufacturers Part Number
GCL30
Brand
BURNDY
GTIN
00781810079478
UPC
781810079478
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
GC
Packaging
Weight per each
0.555
Carton
1
Package
12
Uses, Certifications, and Standards
Application
For Two Copper Cables To Bar And Direct Burial In Concrete Or Ground
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GCL30.
Jump To:

Cross Referenced

These items are similar to GCL30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GCL30 Burndy 00781810079478
GC143A02 Hubbell Power Systems 00096359306931
GTC214 SEFCOR n/a
17164 TRAVIS PATTERN n/a

* All prices subject to change.

Begin Live Chat