GAR6434 - 500MCM Ground Conn

Burndy

  • $218.99 (Each)
  • $218.99 (Each)
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
GAR6434
Manufacturer
Burndy
Manufacturer's Part Number
GAR6434
Description
500MCM Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 Kcmil - 500 Kcmil, 3/8" Pipe, 5/8" - 3/4" Rod, #5-#6 Rebar.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810238608 / 00781810238608
Weight per unit
1.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$218.99 (Each)
Resources
Images
 
 
GAR6434 - Small Image
 
GAR6434 - Large Image
Attachments
 
 
GAR6434 - Specification Sheet
Brochures
 
 
GAR6434 - Brochure
Other Links
 
 
GAR6434 - Other
 
GAR6434 - Other
 
GAR6434 - Other
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
COPPER ALLOY
Descriptions
extra long description
BUR GAR6434 300-500CU 3/8IPS
Product Type
Mechanical
Description
500MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 kcmil - 500 kcmil, 3/8" Pipe, 5/8" - 3/4" Rod, #5-#6 Rebar.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Height: 3-1/2 IN, Ground Rod Size: 5/8 - 3/4 IN, Tube (ips) Size: 3/8 IN, Rebar Size: #5 (5/8 IN) - #6 (3/4 IN), Installation Torq
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR6434
GTIN
00781810238608
UPC
781810238608
Taxonomies, Classifications, and Categories
Type
GAR
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
1.58
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR6434.
Jump To:

Cross Referenced

These items are similar to GAR6434 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1434 Burndy 00781810232200
GAR6434 Burndy 00781810238608
GPC3850 DOSSERT n/a
GPC7550 DOSSERT n/a
GC1113D Hubbell Power Systems 00096359305910
UC106 NSi Industries n/a
ABG0350 O-Z Gedney n/a
ABG0750 O-Z Gedney n/a
GPL 7 Penn-Union 00785037358071
GC-111-2D Anderson n/a
C106 Greaves 00784491251201
GPL-7 ILSCO 00783669262124
ABG-O350 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat