GAR2234 - 500MCM Ground Conn

Burndy

  • $554.12 (Each)
  • $554.12 (Each)
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
GAR2234
Manufacturer
Burndy
Manufacturer's Part Number
GAR2234
Description
500MCM Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 - 500 Kcmil, 4" to 4-1/2" Rod, 4" Pipe, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810237809 / 00781810237809
Weight per unit
5.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$554.12 (Each)
Resources
Images
 
 
GAR2234 - Small Image
 
GAR2234 - Large Image
Attachments
 
 
GAR2234 - Specification Sheet
Brochures
 
 
GAR2234 - Brochure
Other Links
 
 
GAR2234 - Other
 
GAR2234 - Other
 
GAR2234 - Other
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
COPPER ALLOY
Descriptions
extra long description
BUR GAR2234 300-500CU 4IPS
Product Type
Mechanical
Description
500MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 - 500 kcmil, 4" to 4-1/2" Rod, 4" Pipe, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 4 - 4-1/2 IN, Tube (ips) Size: 4 IN, Width: 6-1/4 IN, Height: 6-7/8 IN, Installation Torque: 480 IN-LB
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR2234
GTIN
00781810237809
UPC
781810237809
Taxonomies, Classifications, and Categories
Type
GAR
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
5.54
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR2234.
Jump To:

Cross Referenced

These items are similar to GAR2234 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR2234 Burndy 00781810237809
GPC40050 DOSSERT n/a
BG1111D ESP n/a
2755P50 FRANKEL n/a
GB5903 GIBBONS n/a
C154 Greaves 00784491713105
GC11111D Hubbell Power Systems 00096359476740
GPL-59 ILSCO 00783669263121
23780 NAED n/a
CG4150 O-Z Gedney 00783126092219
GPL-59 Penn-Union 00785037358590
GPL59 PU n/a
GPC35013 DOSSERT n/a
UC154 NSi Industries n/a
GC-111-11D Anderson n/a

* All prices subject to change.

Begin Live Chat