GAR1926 - 4-2/0CU 2-1/2ips

Burndy

  • $319.09 (Each)
  • $319.09 (Each)

  • $4,786.35 (Per 15)
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
GAR1926
Manufacturer
Burndy
Manufacturer's Part Number
GAR1926
Description
4-2/0CU 2-1/2ips
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol)-2/0 Awg (STR), 2-1/2" Pipe, 2-1/2"-2-7/8"Rod, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810235805 / 00781810235805
Weight per unit
1.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$319.09 (Each)
Standard Packaging
$4,786.35 (Per 15)
Resources
Images
 
 
GAR1926 - Small Image
 
GAR1926 - Large Image
 
GAR1926 - Large Image
 
GAR1926 - Large Image
 
GAR1926 - Large Image
 
GAR1926 - Large Image
 
GAR1926 - Large Image
Attachments
 
 
GAR1926 - Specification Sheet
Brochures
 
 
GAR1926 - Brochure
Other Links
 
 
GAR1926 - Other
 
GAR1926 - Other
 
GAR1926 - Other
 
GAR1926 - Other
 
GAR1926 - Other
 
GAR1926 - Other
 
GAR1926 - Other
 
GAR1926 - Other
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
Copper
Descriptions
Product Type
Mechanical
extra long description
BUR GAR1926 4-2/0CU 2 1/2IPS
Description
4-2/0CU 2-1/2IPS
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 2-1/2" Pipe, 2-1/2"-2-7/8"Rod, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 2-1/2 - 2-7/8 IN, Tube (ips) Size: 2-1/2 IN, Height: 5 IN, Width: 4-1/4 IN, Installation Torque: 240 IN-LB
Manufacturer Information
Manufacturers Part Number
GAR1926
Brand
BURNDY
GTIN
00781810235805
UPC
781810235805
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
1.56
Carton
1
Package
15
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR1926.
Jump To:

Cross Referenced

These items are similar to GAR1926 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1926 Burndy 00781810235805
GAR1926W Burndy 00781810117101
GPC25013 DOSSERT n/a
2755K2/0 FRANKEL n/a
GC1118B Hubbell Power Systems 00096359306115
UC-137 NSi Industries 00662381108166
CG2822 O-Z Gedney n/a
GPL 39 Penn-Union 00785037358392
GUV21221 Thomas & Betts 00783786803675
CG-111-8B Anderson n/a
C137 Greaves 00784491712207
GPL-39,GUB-18 ILSCO n/a
CG2622 O-Z Gedney 00783126092059
GPL-39 ILSCO 78366926272
GUB-18 ILSCO 78366923259
GPL-39-3 Panduit 07498360504
GPL-39 Penn-Union 78503735839

* All prices subject to change.

Begin Live Chat