BIT350 - 350MCM 2-Entry Term

Burndy

  • $115.20 (Each)
  • $115.20 (Each)

  • $6,912.00 (Per 60)
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
BIT350
Manufacturer
Burndy
Manufacturer's Part Number
BIT350
Description
350MCM 2-Entry Term
Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 10 Awg-350 Kcmil, Al/Cu Rated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810133538 / 00781810133538
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.20 (Each)
Standard Packaging
$6,912.00 (Per 60)
Resources
Images
 
 
BIT350 - Large Image
 
BIT350 - Small Image
Other Links
 
 
BIT350 - Other
 
BIT350 - Other
 
BIT350 - Other
Brochures
 
 
BIT350 - Brochure
Attachments
 
 
BIT350 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 AWG-350 KCMIL
Material
Aluminum
Descriptions
Description
350MCM 2-ENTRY TERM
Product Type
RUN/TAP
extra long description
BUR BIT350 350-10 BOTHSIDE,UNITAP
Long Description
Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 10 AWG-350 kcmil, Al/Cu Rated.
Special Features
Features: Clear Plastisol Covered AL6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping, Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted, Oxide Inhibitor Pre-Installed: Inhibits Moisture And Contaminants From Entering The Contact Area, Range-Taking: Reduces Number Of Connectors Carried In Inventory, Torque: 275 IN-LB, Wire Entry: Double, Hex Size (key): 5/16 IN, Conductor Size (run - Range): 10 AWG - 250 KCMIL, Type Of Insulation: Plastisol, Wire
Additional Information
Operating Voltage
600 V
Insulation Type
Plastisol
Manufacturer Information
Manufacturers Part Number
BIT350
Brand
BURNDY
GTIN
00781810133538
UPC
781810133538
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
BIT
Packaging
Weight per each
0.3
Carton
1
Package
60
Uses, Certifications, and Standards
Temperature Rating
90 °C
Application
For Indoor Use Only, Copper Or Stranded Aluminum
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BIT350.
Jump To:

Similar Items

Similar items are close alternatives to BIT350, though they may not be 100% alike.

Insulation-Tap Connector, #6 Awg Conductor Size, 350 MCM Conductor Size, Insulat...
  • Our Part #: IT350
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: IT-350
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 4 ($259.04) ·
IT350 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$64.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BIT350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIT350 Burndy 00781810133538
PBTS-2-350 ILSCO 00783669080025
PCSB350-2S-4Y Panduit 00074983596812
IPBNA3502S Penn-Union 00785037400398
AMT350 Thomas & Betts 00783786259243
CSB2502S Thomas & Betts 00783786714704
PBTS2350 ILSCO n/a
IPL3502 NSi Industries n/a

* All prices subject to change.

Begin Live Chat