BISR10 - 1/0AWG In-Line Splice

Burndy

  • $57.66 (Each)
  • $57.66 (Each)

  • $5,766.00 (Per 100)
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
BISR10
Manufacturer
Burndy
Manufacturer's Part Number
BISR1/0
Description
1/0AWG In-Line Splice
Aluminum In-Line Splice, 14-1/0 Awg.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810134115 / 00781810134115
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.66 (Each)
Standard Packaging
$5,766.00 (Per 100)
Resources
Attachments
 
 
BISR10 - Specification Sheet
Images
 
 
BISR10 - Small Image
 
BISR10 - Large Image
Other Links
 
 
BISR10 - Other
 
BISR10 - Other
 
BISR10 - Other
Brochures
 
 
BISR10 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14-1/0 AWG
Material
Aluminum
Descriptions
Description
1/0AWG IN-LINE SPLICE
Product Type
SPLICE REDUCER
extra long description
BUR BISR1/0 1/0-14 IN-LINE SPLICE
Long Description
Aluminum In-Line Splice, 14-1/0 AWG.
Special Features
Features: Clear Plastisol Covered AL6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping, Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted, Oxide Inhibitor Pre-Installed: Inhibits Moisture And Contaminants From Entering The Contact Area, Range-Taking: Reduces Number Of Connectors Carried In Inventory, UL486B Listed, Dual-Rated AL9CU For Any Stranded Copper Or Stranded Aluminum Applications, 600 Volt, 90 DEG C, Wire Entry: In-Line, Torque: 50 IN-LB,
Additional Information
Operating Voltage
600 V
Insulation Type
Plastisol
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
BISR1/0
GTIN
00781810134115
UPC
781810134115
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
BISR
Packaging
Weight per each
0.13
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Indoor Use Only, Copper Or Stranded Aluminum
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BISR10.
Jump To:

Similar Items

Similar items are close alternatives to BISR10, though they may not be 100% alike.

Insulated Butt Splice, #14 Awg Conductor Size, #1/0 Awg Conductor Size, Plastiso...
  • Our Part #: ISR10
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ISR-1/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 4 ($129.96) ·
ISR10 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.49

Each

QTY:
Each
Add
Rocketsplice Insulated Aluminum Splicer/Reducer, Dual Rated, Conductor Range 1/0...
  • Our Part #: SPAR10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SPAR-1/0
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($58.84) ·
SPAR10 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$58.84

Each

QTY:
Each
Add
Amt Connector, #14 Awg (Stranded) Conductor Size, 1/0 Awg Conductor Size, Insula...
  • Our Part #: AMTSR10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AMTSR10
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,066.27) ·
AMTSR10 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$42.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BISR10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BISR1/0 Burndy 00781810134115
SPAR0 ILSCO n/a
SPAR1/0 ILSCO 00783669857245
ISR1/0 NSi Industries 00662381951014
IISR1/0 PU n/a
AMTSR10 Thomas & Betts 00783786259281
IISR-1/0 Penn-Union 00785037400763
PBS2/0 Greaves 00784491137031
PBT1/0 ILSCO 00783669077001

* All prices subject to change.

Begin Live Chat