BIBD2503FX - 250-10, 2-Sided, Uni-Tap

Burndy

  • $107.15 (Each)
  • $107.15 (Each)

  • $2,571.60 (Per 24)
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
BIBD2503FX
Manufacturer
Burndy
Manufacturer's Part Number
BIBD2503FX
Description
250-10, 2-Sided, Uni-Tap
Aluminum Unitap, Double Sided Entry, #10-250 Class B & C , #10-3/0 Class G, H, I, K, Dlo, 3 Port
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121427 - Wiring taps
UPC/GTIN
621945438996 / 00621945438996
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.15 (Each)
Standard Packaging
$2,571.60 (Per 24)
Resources
Images
 
 
BIBD2503FX - Large Image
 
BIBD2503FX - Small Image
Brochures
 
 
BIBD2503FX - Brochure
Other Links
 
 
BIBD2503FX - Other
 
BIBD2503FX - Other
Attachments
 
 
BIBD2503FX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 AWG-250 KCMIL
Material
Aluminum
Descriptions
Product Type
RUN/TAP
Long Description
Aluminum UNITAP, Double Sided Entry, #10-250 Class B & C ,#10-3/0 Class G,H,I,K, DLO, 3 PORT
Special Features
Features: Clear Plastisol covered AL6061-T6 aluminum body, Saves time, lowers installation costs, eliminates taping, Oxide inhibitor pre-installed, Inhibits moisture and contaminants from entering the contact area
Description
250-10, 2-SIDED, UNI-TAP
extra long description
BUR BIBD2503FX 250-10, 2-SIDED, 3-P
Manufacturer Information
Brand
Burndy LLC
Manufacturers Part Number
BIBD2503FX
GTIN
00621945438996
UPC
621945438996
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
BIBD, Multi-Port
Packaging
Weight per each
0.39
Carton
1
Package
24
Uses, Certifications, and Standards
Temperature Rating
194
Application
Tap connections and in-line splice/reductions are made quickly and easily with the UNITAP™ line of connectors
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat