PWSPK1 - Wire Marker, 1.56 In H X 0.22 In W

Brady®

  • $56.75 (Each)
  • $56.75 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PWSPK1
Manufacturer
Brady®
Manufacturer's Part Number
PWS-PK-1
Description
Wire Marker, 1.56 In H X 0.22 In W
Porta-Pack® Wire Marker Book Wrap Around Self-Laminating Vinyl Legend: 0 to 9
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Markers & Marking Tapes
UNSPSC
39131506 - Wire marker book
UPC/GTIN
662820355519 / 00662820355519
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.75 (Each)
Resources
Images
 
 
PWSPK1 - Small Image
 
PWSPK1 - Large Image
 
PWSPK1 - Large Image
 
PWSPK1 - Large Image
Attachments
 
 
PWSPK1 - Specification Sheet
Tech Bulletins
 
 
PWSPK1 - Tech Bulletin
Other Links
 
 
PWSPK1 - Other
 
PWSPK1 - Other
Features
Material
Self-Laminating Vinyl
Material, Color, and Finish
Color
Black on White
Legend Color
Black on White, Clear
Finish
Matte
Dimensions and Weight
Width
0.217
Size
1.56 in H x 0.22 in W
Height
1.562
Descriptions
Description
WIRE MARKER, 1.56 IN H X 0.22 IN W
Long Description
Porta-Pack® Wire Marker Book Wrap Around Self-laminating Vinyl Legend: 0 to 9
Special Features
Self Laminating & Wrap Around
extra long description
BRADY PWS-PK-1 Porta PK WM Refill L
Product Type
Porta PK WM Refill Legend 0 to 9
Features
The B-292 material has good clarity outstanding water and oil resistance.
Additional Information
Legend
0 to 9
included
45 markers of each legend
Number of Pages
10
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
Adhesive Material
Permanent Acrylic
Manufacturer Information
Manufacturers Part Number
PWS-PK-1
Brand
Brady®
GTIN
00662820355519
UPC
662820355519
Taxonomies, Classifications, and Categories
Type
Wire Marker
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 °F - 158 °F
standard
ASTM D 1000;ASTM D 2979;UL Recognized
Application
Wire and Cable Labeling
You must have an account to view stock levels

* All prices subject to change.