BM71375175342 - Heat Shrink Sleeve, 0.375" Dia X 0.875", WH

Brady®

  • $1233.25 (Each)
  • $1,233.25 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BM71375175342
Manufacturer
Brady®
Manufacturer's Part Number
BM71-375-175-342
Description
Heat Shrink Sleeve, 0.375" Dia X 0.875", WH
Permasleeve Heat Shrink Wire and Cable Labels 3/8" Dia Bulk For BMP61 BMP71 M611 - 1.75" White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820927686 / 00662820927686
Weight per unit
2.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,233.25 (Each)
Resources
Images
 
 
BM71375175342 - Large Image
 
BM71375175342 - Large Image
 
BM71375175342 - Small Image
 
BM71375175342 - Large Image
 
BM71375175342 - Large Image
 
BM71375175342 - Large Image
 
BM71375175342 - Large Image
Tech Bulletins
 
 
BM71375175342 - Tech Bulletin
Other Links
 
 
BM71375175342 - Other
 
BM71375175342 - Other
 
BM71375175342 - Other
 
BM71375175342 - Other
 
BM71375175342 - Other
 
BM71375175342 - Other
Attachments
 
 
BM71375175342 - Specification Sheet
Brochures
 
 
BM71375175342 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.375 in Dia x 1.75 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Diameter
0.375 in Diameter as Supplied
Size
0.645 in H x 1.75 in W
Width
1.75
Descriptions
Description
HEAT SHRINK SLEEVE, 0.375" DIA X 0.875", WH
Features
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Product Type
Sleeve 0.375 In Dia X 1.75 WH 1000/RL
Long Description
PermaSleeve Heat Shrink Wire and Cable Labels 3/8" Dia Bulk for BMP61 BMP71 M611 - 1.75" White
Special Features
Heat Shrink
extra long description
BRADY BM71-375-175-342 SLEEVE 0.375
Additional Information
Number of Markers
1000
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
BM71-375-175-342
GTIN
00662820927686
UPC
662820927686
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
2.21
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat