BM187175342 - Permasleeve Heat-Shrink Labels 0.187" Dia WT 1.75"

Brady®

  • $678.84 (Each)
  • $678.84 (Each)
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
BM187175342
Manufacturer
Brady®
Manufacturer's Part Number
BM-187-175-342
Description
Permasleeve Heat-Shrink Labels 0.187" Dia WT 1.75"
Permasleeve® Heat-Shrink Labels 0.187 In Dia WT 1.75 In RL/1000
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
888434602942 / 00888434602942
Weight per unit
1.768 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$678.84 (Each)
Resources
Images
 
 
BM187175342 - Small Image
 
BM187175342 - Large Image
 
BM187175342 - Large Image
 
BM187175342 - Large Image
 
BM187175342 - Large Image
 
BM187175342 - Large Image
 
BM187175342 - Large Image
Tech Bulletins
 
 
BM187175342 - Tech Bulletin
Other Links
 
 
BM187175342 - Other
 
BM187175342 - Other
 
BM187175342 - Other
 
BM187175342 - Other
 
BM187175342 - Other
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
Heat-shrink Polyolefin
Wire Size
0.187 in Dia x 1.75 in W
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Diameter
0.187
Height
0.335 in
Size
0.335 in H x 1.75 in W
Width
1.75 in
Descriptions
Description
PERMASLEEVE HEAT-SHRINK LABELS 0.187" DIA WT 1.75"
Product Type
Heatshrink LBLS .187DIA WT 1.75" RL/1000
extra long description
BRADY BM-187-175-342 HeatShrink Lbl
Features
Designed for rigorous wire marking applications, PermaSleeve® Heat Shrink Polyolefin (B-342) labels combine speed, ease of use, and permanence to create high quality labeling.
Special Features
Heat Shrink
Long Description
PermaSleeve® Heat-Shrink Labels 0.187 in Dia WT 1.75 in RL/1000
Additional Information
Quantity
Roll of 1000 Each
Temperature Range
-67 °F - 275 °F
Number of Markers
1000
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
BM-187-175-342
GTIN
00888434602942
UPC
888434602942
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SLEEVE
Packaging
Weight per each
1.768
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BM187175342.
Jump To:

Similar Items

Similar items are close alternatives to BM187175342, though they may not be 100% alike.

Permasleeve Heat Shrink Wire and Cable Labels 3/16" Dia Bulk For BMP61 BMP71 M61...
  • Our Part #: BM71187175342
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BM71-187-175-342
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($658.26) ·
BM71187175342 - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$658.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat